Shop All Oxygen Regulators
Maxtec
Flw Mtr, Up to 15Lpm, Ohmeda Quick Connect
Mfr # R302P01
Zoro # G2784820
product price: $87.65
/ea
Free Shipping & Returns
$87.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Color Green
- Flow Range Up to 15Lpm
- Flow Meter Connection Ohmeda Quick Connect
- Flow Meter Outlet Standard DISS
- Industry Type Healthcare
Product Information
- Brand Maxtec
- MFR # R302P01
- Zoro # G2784820
- Country of Origin United States
- Category Oxygen Regulators
Details
Item | Flow Meter |
Knob Color | Green |
Flow Range | Up to 15Lpm |
Flow Meter Connection | Ohmeda Quick Connect |
Flow Meter Outlet | Standard DISS |
Industry Type | Healthcare |
Standards | ISO1502 |
Graduation Subdivisions | 0.5 (0-5) 1/min |
Housing Material | Lexan(R) |
Description
Flow Meter, Knob Color Green, Flow Range Up to 15Lpm, Flow Meter Connection Ohmeda Quick Connect, Flow Meter Outlet Standard DISS, Graduation Subdivisions 0.5 (0-5) 1/min, Housing Material LEXAN(R), Standards ISO1502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bulk First Responder Kit, Nylon (520-FR)
- OASIS Lotion, 1 oz Tube, PK288 (LT-OAS-T-1709)
- ZORO SELECT Poison Ivy Cleanser, Cream, Wipes (91082)
- MEDECO MEDECO:Maxum BiAxial Sgl. Residential - 2-3/8" (11TR603-05-DLT)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-013)
- MAXTEC Flow Meter, Up to 5Lpm, Standard DISS (RP34P03-009)
- MAXTEC Flw Mtr w/Hand Tight Fittings, Up to15Lpm (R306P01)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-003)
- MAXTEC Flow Indicator, Wht Knob, Up to 30Lpm Flow (R500P23)
- MAXTEC Flowmeter, 4" L x 1"W x 1"H, Plastic (RP34P03-002)
- MEDSOURCE Oxygen Sleeve Bag, Black (MS-33315)
- Maxtec Respiratory Equipment