Shop All Oxygen Regulators
Maxtec
Blender, DISS, Up to 30Lpm Flow Range
Mfr # R219P24
Zoro # G5110679
Free Shipping & Returns
$1,394.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fittings DISS
- Measurement Range 3 to 30 Lpm
- Weight 2.75 lb
- Includes Knob, Hose Connection, Mounting Bracket
- Flow Range Up to 30 Lpm
Product Information
- Brand Maxtec
- MFR # R219P24
- Zoro # G5110679
- Country of Origin United States
- Category Oxygen Regulators
Dimensions
Height | 3 39/64 in |
Depth | 3 1/2 in |
Width | 3 13/32 in |
Details
Item | Blender |
Fittings | DISS |
Measurement Range | 3 to 30 Lpm |
Weight | 2.75 lb |
Includes | Knob, Hose Connection, Mounting Bracket |
Flow Range | Up to 30 Lpm |
Number of Ports | 2 |
For Use With | Air/Oxygen |
Accuracy | +/-3% |
Power Requirements | 50 psi Air/50 psi Oxygen |
Housing Material | Aluminum |
High/Low Alarm | No |
Operating Temp. Range | 59 Degrees to 104 Degrees F |
Description
Blender, DISS Fittings, Flow Range Up to 30 Lpm, Number of Ports 2, Height 3 39/64 in, Width 3 13/32 in, Depth 3 1/2 in, Weight 2.75 lb, High/Low Alarm No, Accuracy +/-3 Percent, Housing Material Aluminum, Measurement Range 3 to 30 Lpm, 59 Degrees to 104 Degrees F, Power Requirements 50 psi Air/50 psi Oxygen, For Use With Air/Oxygen, Includes Knob, Hose Connection, Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Cold Aerosol Spray, 4 oz. (M530)
- DICK MEDICAL SUPPLY Strap, White, 5 ft. L x 2-1/2" W x 3" H (150511 WH)
- EKLIND 5/32" Ball Hex-L® Key (18210)
- ACME UNITED PhysiciansCare 90087 Sinus Decongestant Congestion Medication, 50 Doses, 10mg (90087)
- MAXTEC Flow Indicator, Wht Knob, Up to 30Lpm Flow (R500P23)
- MAXTEC Flow Meter, Up to 15Lpm, Standard DISS (RP34P03-001)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-003)
- MAXTEC Flw Mtr, Up to 15Lpm, Ohmeda Quick Connect (R302P01)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-013)
- MAXTEC Flw Mtr w/Hand Tight Fittings, Up to15Lpm (R306P01)
- MAXTEC Flowmeter, 4" L x 1"W x 1"H, Plastic (RP34P03-002)
- Maxtec Respiratory Equipment