Shop All Diagnostic and Monitoring Instruments and Supplies
Maxtec
Barbed Adapter, Plastic, Analyzers
Mfr # R207P17
Zoro # G5109997
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Includes 1/4 in ID x 18 in L Hose
- Dimensions 1/2 in L x 1/2 in H x 1 in D
- For Use With Analyzers
Product Information
- Brand Maxtec
- MFR # R207P17
- Zoro # G5109997
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Dimensions | 1/2 in L x 1/2 in H x 1 in D |
Details
Item | Barbed Adapter |
Material | Plastic |
Includes | 1/4 in ID x 18 in L Hose |
For Use With | Analyzers |
Description
Barbed Adapter, Plastic, For Use With Analyzers, Dimensions 1/2 in L x 1/2 in H x 1 in D, Includes 1/4 in ID x 18 in L Hose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit, Serves 25 People, 107 Components, OSHA Compliant, Metal Case (224-U/FAO)
- ELEVEN-TEN Tourniquet Case, Black, Plastic, 2-1/2" L (80-0944)
- NEOSPORIN Antibiotic Ointmen, 0.031 oz., PK144 (512376900)
- DICK MEDICAL SUPPLY Head Immobilizer, 12" D x 9" W x 6" H, OR (50300)
- MAXTEC Test Lung, Up to 600mL, 230g (R500P19)
- MAXTEC Analyzer, O2, 4" H x 3" Wx1-11/32" D (R217P42)
- MAXTEC Pole Mount Bracket, Aluminum, Analyzers (R206P75)
- MAXTEC Pediatric Test Lung, Up to 400mL, 140g (R500P20)
- MAXTEC Analyzer, O2, 4" H x 3" Wx1-11/32" D (R217P46)
- MAXTEC Analyzer, O2, 2-1/2" H x 2-1/2" Wx3-1/2" D (R218P15)
- ADFORS WALL BANDAGE WHT 7""X7"" (FDW6570-U)
- Maxtec Diagnostic and Monitoring Instruments and Supplies