Shop All Security & Flood Lights
Maxsa Innovations
Solar-Powered Motion-Activated Wedge Light
Mfr # 40235
Zoro # G7539509
product price: $47.75
/ea
$47.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Maxsa Innovations
- MFR # 40235
- Zoro # G7539509
- UPC # 899419000967
- Country of Origin China
- Category Security & Flood Lights
Description
The MAXSA Innovations Solar Powered Wedge Light has two super bright LEDs that produce over 110 lumens. This extremely versatile product can be used in many different locations: Mount on a fence post or sit it on a stoop. Mount it by your grill, on the house, garage, shed, over a walkway, to the mailbox post, even mount it to the side of an RV. This light can be set to be motion-activated so it can be used as a security light or it can be set to Always On mode. The LEDs never burn out or need changing. This unit ensures that you always have bright light without using one bit of electricity, drawing the free power of the sun. This means low energy costs and low environmental impact with an amazing amount of light. Installation is so simple, no electrician is needed. Off-White.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, Incandescent, 25W, T8, Intermediate Base, Sign & Indicator (S4720)
- ILC Replacement for TCP 13W Springlamp PRO BUG YL replacement light bulb lamp (13W SPRINGLAMP PRO BUG YL TCP)
- LUMAPRO CFL Electronic Lamp 13W (EL189558PLC3G)
- ILC Replacement for GE General Electric G.E F50bxspx30rs replacement light bulb lamp (F50BXSPX30RS GE GENERAL ELECTRIC G.E)
- MAXSA INNOVATIONS Motion-Activated LED Outdoor Light - White (40231)
- MAXSA INNOVATIONS Super Bright Solar Flood Light (40331)
- MAXSA INNOVATIONS Solar Motion Activated Dual Head Light in Black (44215)
- MAXSA INNOVATIONS Maxsa Bright Motion-Activated Solar Security Light - Black (44641)
- MAXSA INNOVATIONS Solar-Powered Dual Head LED Security Light - Off White (44218)
- MAXSA INNOVATIONS Solar Wedge Motion activated Light - White (40234)
- METALUX Led Strip 1L Unv 1050L 4K Non-Dim, 2' (2ST1L1040R)
- Maxsa Innovations Security & Flood Lights