Shop All Automotive Roof Racks
Maxsa Innovations
Headrest Multi-Hanger 2 Hook
Mfr # 25526
Zoro # G7539615
product price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Features Attaches To Any Headrest Post With a Diameter of 1/2" or Less; Two Very Sturdy Multi-Purpose Hooks
- Application Umbrella, Carry Bag, Multipurpose, Coat
- Suitable For Purses, Gym Bags, Small Duffel Bags
Product Information
- Brand Maxsa Innovations
- MFR # 25526
- Zoro # G7539615
- UPC # 899419255268
- Country of Origin China
- Category Automotive Roof Racks
Details
Color | Black |
Material | Plastic |
Features | Attaches To Any Headrest Post With a Diameter of 1/2" or Less; Two Very Sturdy Multi-Purpose Hooks |
Application | Umbrella, Carry Bag, Multipurpose, Coat |
Suitable For | Purses, Gym Bags, Small Duffel Bags |
Type | Hanger |
Max. Load Capacity | 10 lb |
Total Number of Hooks | 2 |
Description
Perfect to keep the car organized and your vehicle neat. It is perfect to hang shopping bags, backpacks, purses, coats, or even a tablet for the kids to watch a movie in the backseat. Hang up grocery bags and stop worrying about your food rolling around on the dirty car floor. By hanging up your bags you won't have to worry about the contents rolling under the seats or the pedals. Each hook can hold up to 10 pounds for a total of 20 lbs and can be attached to any headrest with posts that are 1⁄2” diameter or less. You can even hang it on the front of the passenger seat to hold your purse or any other items when there is no passenger, giving you easy access to the items you wish to bring with you when you leave the car. Get one for each headrest post in your car.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Oil Filter, 3974 (3974)
- OPTRONICS 9-Led Square Lightweight Work Light With Flood Beam; 324 Lumens (TLL50FBP)
- AUTEL Black Metal Press-In Valve For 1-Sensor (CV-001)
- SPRINGFIELD Base-7X7 Black E-Coat, #3620011 (3620011)
- MAXSA INNOVATIONS Auto Trash Bag (21520)
- MAXSA INNOVATIONS Mini Hangers for Cars (20057)
- MAXSA INNOVATIONS Car Butler Wood Hanger (20022)
- MAXSA INNOVATIONS Headrest Multi-Hanger 4 Hook - Black (25524)
- MAXSA INNOVATIONS Headrest Multi-Hanger 4 Hook - Chrome (25534)
- MAXSA INNOVATIONS Car Butler Helping Handle - Black (20121)
- AMERICAN POWER PULL Load Bndr Ratchet5/16 (13070)
- Maxsa Innovations Automotive Exterior Accessories