Shop All Tail Lights, Back Up Lights & Accessories
Maxsa Innovations
Braking Bar - Emergency Brake Light
Mfr # 29955
Zoro # G506172079
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features the Sudden Brake Alert warning system, the driver behind you is warned when you slam on the brakes with ultra-bright, pulsing LEDs, making them react up to 50% faster and preventing them from hitting you.
- Length 10
- Height 4
- Width 9
Product Information
- Brand Maxsa Innovations
- MFR # 29955
- Zoro # G506172079
- UPC # 860000498609
- Country of Origin China
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Length | 10 |
Height | 4 |
Width | 9 |
Details
Features | the Sudden Brake Alert warning system, the driver behind you is warned when you slam on the brakes with ultra-bright, pulsing LEDs, making them react up to 50% faster and preventing them from hitting you. |
Item | Braking Bar - Emergency Brake Light |
Description
- Braking Bar alerts following drivers with ultra-bright, pulsing red LEDs that activate upon hard braking allowing them to react up to 50% faster.
- It has a motion sensor and battery, so it simply sticks to your vehicle's rear window, completely wire-free.
- The installation is easy, fits nearly any vehicle, and the batteries last four years for the average driver!.
- Winner of the prestigious SEMA Launchpad award for the best new automotive item.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 4-Way Socket (055056)
- LUVERNE 36 INCH GRIP STEPS(BRKTS SOLD SEP) (415036)
- BUYERS PRODUCTS Black Aluminum Truck Rack (1501680)
- BREMBO Brake Rotor, 09.B504.11 (09.B504.11)
- GROTE Lamp Kit, LED, 4 In. Stop (G4012)
- PETERSON MFG CO 416K Back Up Light- White (P6J-416K)
- EAGLE EYES LH TAILLAMP LENS/HOUSING; 2.7L|3.5L; COMBINATION LAMP ASSY; 300 10-10 (CS286-B000L)
- TRUCK-LITE Super 60, Incandescent, Red, Oval, 1 Bulb, Stop/Turn/Tail, PL-3, 12V (60202RP)
- MAXXIMA Combination Flashing Work Light (M85437R-WL)
- GROTE Stop/Tail/Turn Lamp, LED, Fits 66825 (G4022)
- URO PARTS Tail Light Lens, 1238203166 (1238203166)
- Maxsa Innovations Tail Lights, Back Up Lights & Accessories