Shop All TV Antennas
Maxrad
Maxrad MAX8053 806-896Mhz 3Db Chrome Ant
Mfr # MAX8053
Zoro # G303759596
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Maxrad
- MFR # MAX8053
- Zoro # G303759596
- UPC # 747925094669
- Country of Origin China
- Category TV Antennas
Description
5/8 wave over 1/4 wave collinear open coil antenna. Base is molded polymer with a plated brass insert ring and a spring-loaded brass contact pin. Factory tuned frequency is 835 MHz.
Frequency Range 806-896
Connector: Type None
Color: Chrome Model(s)
Gain: 3 dB
Bandwidth Same as Freq Range
Power (watts) 150
Whip Material Stainless Steel
Whip Length 13" @ lowest frequency
Base Style NMO Style
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Replacement Combination Lock For Smartrack Wall-Mount Server Rack (SRWCOMBO)
- W BOX CCTV POWER BOX 10A 18CH O (0E-1210AD18)
- PEERLESS Tilt TV Wall Mount, 42" to 71" Screen, 250lb. Capacity (ST670P)
- MOUNT-IT Adjustable Standing Desk Converter (MI-7957)
- MAXRAD Maxrad MUF4500 Black 450-470 Mhz Uhf Unity Antenna Only (MUF4500)
- MAXRAD Maxrad MHB5802 144-174Mhz No Ground Antenna (MHB5802)
- MAXRAD Maxrad MUF4502S 450-470Mhz Unity Gain Antenna with Spring (MUF4502S)
- MAXRAD Maxrad MUF4503 450-470Mhz 3Db Antenna (MUF4503)
- MAXRAD Maxrad BMAXSCAN1000 Vhf-Uhf 800Mhz Scanner Antenna No Spring (BMAXSCAN1000)
- MAXRAD Maxrad MHB5800S 144-174 Mhz 3Db .63 Wave Antenna with Spring Chrome (MHB5800S)
- ANTAIRA 2.4 - 2.5 GHz Outdoor Panel Antenna 14dBi (ANT-PA-2414)
- Maxrad TV Antennas