Shop All Sanitary Tube Fittings
Maxpure
STAINLESS STEEL FITTING
Mfr # TEG7S6L3.0-PC
Zoro # G103858130
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Short Outlet Tee
- Overall Length 7 3/4 in
- Standards ASME BPE
- Fitting Material Stainless Steel
- Resistance Properties Corrosion-Resistant
Product Information
- Brand Maxpure
- MFR # TEG7S6L3.0-PC
- Zoro # G103858130
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 7 3/4 in |
Fitting Side C Tube Outer Diameter | 3 in |
Fitting Side B Tube Outer Diameter | 3 in |
Fitting Side A Tube Outer Diameter | 3 in |
Details
Item | Short Outlet Tee |
Specific Fitting Shape | Short Outlet Tee |
Standards | ASME BPE |
Fitting Material | Stainless Steel |
Resistance Properties | Corrosion-Resistant |
Fitting Side B Connection Type | Clamp |
Application | Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care |
Interior Finish | 20 RA |
Material Grade | 316L |
Exterior Finish | Light Polish |
Fitting Side C Connection Type | Clamp |
Color | Silver |
Interior Smoothness | 20 microinches |
Fitting Side A Connection Type | Clamp |
Fitting Wall Thickness | 0.065 in |
Description
Short Outlet Tee, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Clamp, Fitting Side C Connection Type Clamp, Exterior Finish Light Polish, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3 in, Fitting Side B Tube Outer Diameter 3 in, Fitting Side C Tube Outer Diameter 3 in, Fitting Wall Thickness 0.065 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Cover, Tank, Close Coupled (1362517-0)
- CHICAGO FAUCET Manual, 6" to 26" Mount, Commercial 3 Hole Gooseneck Kitchen/Bathroom Faucet (786-HGN2AE3XKAB)
- ZORO SELECT Hex Bushing, 1/4"x1/8", 150,304, Thrd (4381031000)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Wall (55436-PK)
- MAXPURE 1/2" Clamp x Orbital Weld T316L SS Ferrule (TEG14AM76L.5-PL)
- MAXPURE STAINLESS STEEL FITTING (TE2S6L2.0-PC)
- MAXPURE STAINLESS STEEL FITTING (TEG31I6L4.0X2.0-PL)
- MAXPURE STAINLESS STEEL FITTING (TEG7S6L2.0-PL)
- MAXPURE 1" and 1-1/2" Clamp T316L SS Solid End Cap (TEG16A6L1.5-PL)
- MAXPURE 3/4" Clamp T316L SS Tee (TEG76L.75-PM)
- MAXPURE STAINLESS STEEL FITTING (TEG7S6L.5-PL)
- Maxpure Sanitary Tube Fittings