Shop All Manual Winches
Maxpull Winches
Hand Winch, 220 lb. 1st Layer Ld Cap.
Mfr # GM-1-GS-SI
Zoro # G4037140
product price: $1,160.99
/ea
Free Shipping & Returns
$1,160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 2 yr
- Overall Height 6 3/16 in
- Standards CE, ISO 9001
- Handle Length 9 27/32 in
- Overall Length 7 3/4 in
Product Information
- Brand Maxpull Winches
- MFR # GM-1-GS-SI
- Zoro # G4037140
- Country of Origin Japan
- Category Manual Winches
Dimensions
Manufacturers Warranty Length | 2 yr |
Overall Height | 6 3/16 in |
Handle Length | 9 27/32 in |
Overall Length | 7 3/4 in |
Overall Width | 7 49/64 in |
Mfr. Warranty Length | 2 yr |
Drum Capacity per Line Dia. | 114 ft per 3/16 in |
Recommended Line Diameter | 1/5 in |
Maximum Line Diameter | 1/5 in |
Maximum Line Length | 114 ft |
Description
Hand Winch, 1st Layer Load Capacity 220 lb, Clutch Type No Clutch, Fully Wound Load Capacity 180 lb, Gear Ratio 1:1, Gear Type Spur, Maximum Line Length 114 ft, Operation Lifting, Pulling, Body Material Steel, Body Type Totally Enclosed Body, Color Silver, Compatible Line Wire Rope, Drum Capacity per Line Diameter 114 ft per 3/16 in, Drum Capacity per Strap Width Not Applicable, Handle Attachment Type Removable, Handle Mount Location Side, Handle Length 9 27/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO BAT-TC (BATTERY TRANSFER CART) (274260)
- SHEPHERD CASTER 2" X 1-13/16" Non-Marking Polyolefin Log Swivel Caster, No Brake, Loads Up To 300 lb (C0020273ZN-POL01(KK))
- GPS - GENERIC PARTS SERVICE Load Wheel Kit for Electric Pallet Jack GWK-RJ50-LW - Fits Raymond Model # RJ50 (GWK-RJ50-LW)
- E.R. WAGNER Caster Mount, Plate, For 2 in. Wheel, PK5 (TPCM7R)
- MAXPULL WINCHES Hand Winch, 2200 lb. 1st Layer Ld Cap. (GM-10-GS-SI)
- MAXPULL WINCHES Steel Manual Winch w/Ratchet Handle and (MR-3-SI)
- MAXPULL WINCHES Hand Winch, 1100 lb. 1st Layer Ld Cap. (GM-5-SI)
- MAXPULL WINCHES Hand Winch, 660 lb. 1st Layer Ld Cap. (GM-3-SI)
- MAXPULL WINCHES Hand Winch, 2200 lb. 1st Layer Ld Cap. (GM-10-SI)
- MAXPULL WINCHES Hand Winch, 660 lb. 1st Layer Ld Cap. (GM-3-GS-SI)
- THERN Hand Winch, Spur Gear, w/Brake, 1000 lb. (M4022PB)
- Maxpull Winches Manual Winches