Shop All Wall Plates
Maxpower
Wall Plate Phone Flush 1-Port - Stainless Steel
Mfr # MA81244
Zoro # G804056149
$20.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Maxpower
- MFR # MA81244
- Zoro # G804056149
- UPC # 654204331523
- Country of Origin China
- Category Wall Plates
Description
Features
- Compatible with 's modular connectors.
- Configured to fit standard single gang outlet box
- Designed for commercial or residential applications
- Rugged and durable construction
- Offers a flush face surface
- Accommodates a wide variety of easy to snap-in modules, providing configuration flexibility
- Accepts all IC107 modules
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Short Spring Nut, 3/8 In, PK25 (V210 3/8)
- LEVITON Combination 2 Gang Wallplate (84087-40)
- HAMMOND Eclipse Inner Panel, Fits Encl. 72 x 36, Steel/Wht (EP7236)
- MIDWEST ELECTRIC HD Disc, 3P Nonfuse Typ1 600V, 30A (MHU361)
- MAXPOWER Garage Gear Diamond Plate Single Light Switch Plate Switch Cover (MA1524505)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 4 Box Mount Blank, White (P43W)
- HUBBELL Duplex Receptacle Wall Plate, Vertical, Standard Size, 1 Gang, Stainless Steel, Brushed, Silver (SS8)
- MULBERRY Number of Gangs: 2 302 Stainless Steel, Satin Finish (93672)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (P82GY)
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (PJ126I)
- LUTRON Designer Wall Plates, Number of Gangs: 4 Satin Finish, Midnight (SC-4-MN)
- Maxpower Lighting Controls