Shop All Voltage Converters
Maxpower
DC to DC Converter, 18-32V DC to 12V DC, 15VA, 0 Hz
Mfr # MA2502212
Zoro # G210997975
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 18-32V DC to 12V DC
- VA Rating 15VA
- Hz 0 Hz
- Height 2-3/4 in
- Width 1-1/4 in
Product Information
- Brand Maxpower
- MFR # MA2502212
- Zoro # G210997975
- UPC # 758218102893
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 2-3/4 in |
Width | 1-1/4 in |
Depth | 1 in |
Details
Item | DC to DC Converter |
Converts | 18-32V DC to 12V DC |
VA Rating | 15VA |
Hz | 0 Hz |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 2 ft.L, Solid, Pre-Glvnzd Steel (FS-200 PG 24.00)
- HAMMOND 19 in. RACK MOUNT, 90 DEG RECEP (1582T6B1BKRA)
- HALEX Connector Cable Clamp Nm 1Inch (05110B)
- FLEX-STRUT Corner Angle, Universal (FS-5124 E/G)
- MAXPOWER DC to DC Converter, 12/24V DC to 5V DC, 15VA, 0 Hz (MA2674127)
- MAXPOWER DC to DC Converter, 10-15V DC to 24V DC, 35VA, 0 Hz (MA2674098)
- SOLAHD Industrial DC to DC Converter, 20-72V DC to 24V DC, 0 Hz, Metal (SCD30S24DN)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 40)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS8KX)
- DAYTON Step Up/Step Down Voltage Converter, 230V AC to 115V AC, 3000VA, 60 Hz, Black Steel (467L76)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz (ORI241224110)
- Maxpower Converters