Shop All Voltage Converters
Maxpower
DC to DC Converter, 12/24V DC to 5V DC, 15VA, 0 Hz
Mfr # MA2674127
Zoro # G410997997
product price: $41.85
/ea
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 12/24V DC to 5V DC
- VA Rating 15VA
- Hz 0 Hz
- Height 2-3/4 in
- Width 1-1/4 in
Product Information
- Brand Maxpower
- MFR # MA2674127
- Zoro # G410997997
- UPC # 758218102886
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 2-3/4 in |
Width | 1-1/4 in |
Depth | 1 in |
Details
Item | DC to DC Converter |
Converts | 12/24V DC to 5V DC |
VA Rating | 15VA |
Hz | 0 Hz |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 48 in H, 36 in W, 12 in D, NEMA 4; 12; 13, Hinged (CSD483612)
- TRIPP LITE UPS System, Standby, Desk Top/Tower, 750VA (ECO750UPS)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 200A, 600V AC, Non-Indicating (FLSR200)
- EATON B-LINE Communication Mounting Bracket, NOVAL Accessory, 2 Gang, Pre-Galvanized Steel, Gang Box (BB20L)
- MAXPOWER DC to DC Converter, 18-32V DC to 12V DC, 15VA, 0 Hz (MA2502212)
- MAXPOWER DC to DC Converter, 10-15V DC to 24V DC, 35VA, 0 Hz (MA2674098)
- VICTRON ENERGY DC to DC Converter, 48V DC to 48V DC, 280VA, 0 Hz (ORI484828110)
- SOLAHD Industrial DC to DC Converter, 20-72V DC to 24V DC, 30VA, 0 Hz, Metal (SCD30S12DN)
- TRIPP LITE Replacement for Tripp Lite Pr15 (PR15 TRIPP LITE)
- DAYTON Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 3kVA, 50/60 Hz (16V988)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 0 Hz (ORI122420020)
- Maxpower Converters