Shop All LED Light Bulbs
Maxlite
U-Shaped LED, 13 W, T8, Medium Bi-Pin (G13)
Mfr # U13T8DF240
Zoro # G7807417
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Housing Polycarbonate
- Bulb Shape T8
- Dimmable No
- Light Distribution LED
Product Information
- Brand Maxlite
- MFR # U13T8DF240
- Zoro # G7807417
- UPC # 767627908118
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Overall Length | 22 1/2 in |
Bulb Dia. | 1 in |
Bulb Bend Radius | 6 in |
Description
U-Shaped LED Bulb, Trade Number U13T8DF240, Bulb Housing Polycarbonate, Bulb Shape T8, Incandescent Wattage Equivalency 32 W, Lumens 1,850 lm, Shatter-Resistant Yes, Bulb Bend Radius 6 in, Watts 13 W, Bulb Base Type Medium Bi-Pin (G13), Color Temperature 4000K, Color Rendering Index 80, Color Selectable No, Dimmable No, Light Technology LED, Lumen Selectable No, Overall Length 22 1/2 in, Bulb UL Type Type A, Voltage Ballast Dependent, Standards cULus Listed, DLC, FCC, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHPOWER INDUSTRIES PowerSmith 2400 Lumen Foldable Rechargeable LED Work Light with Magnetic Base (PWLR124FM)
- LITHONIA LIGHTING Replacement Lens, F/Mfr. No. RB232M WWGR (D3348/DRB 4)
- ILC Replacement for Eiko 031293180025 replacement light bulb lamp (031293180025 EIKO)
- ILC Replacement For EIKO, LED25WA23850U (LED25WA23/850-U)
- MAXLITE U-Shaped LED, 13 W, T8, Medium Bi-Pin (G13) (U13T8DF235)
- MAXLITE LED, 13 W, T8, Medium Bi-Pin (G13) (L13T8DF450-CG5)
- MAXLITE LED, 13 W, T8, Medium Bi-Pin (G13) (L13T8DF440-CG5)
- MAXLITE LED, 10 W, T8, Medium Bi-Pin (G13) (L9T8AB240-CG)
- MAXLITE LED, 9 W, A19, 2-Pin (GU24) (E9A19GUDLED27/G8S1)
- MAXLITE LED, 15 W, A19, 2-Pin (GU24) (E15A19GUDLED40/G8S)
- HYGRADE 26W T4 LED Light Bulb - G24d-3 (2-Pin) Base - White Finish (S8328)
- Maxlite LED Light Bulbs