Shop All Security & Flood Lights
Maxlite
Slim Flood Light, 3430 lm, 29 W, 120-277VAC
Mfr # MSF29UW-50BKT
Zoro # G803659570
product price: $68.49
/ea
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Warranty 5 yr
- Color Temperature 5000K
- Fixture Housing Color Bronze
- Lamp Included No
- Light Distribution Shape NEMA 7x7
Product Information
- Brand Maxlite
- MFR # MSF29UW-50BKT
- Zoro # G803659570
- Country of Origin Multiple
- Category Security & Flood Lights
Dimensions
Fixture Length | 1 7/8 in |
Fixture Width | 7 3/8 in |
Mounting Pipe Size | 1/2 in |
Depth | 7 1/8 in |
Width | 1 7/8 in |
Height | 9 1/8 in |
Length | 1 59/64 in |
Fixture Height | 8 7/8 in |
Description
Slim Flood Light, Lumens 3,430 lm, Fixture Wattage 29 W, Voltage 120 to 277V AC, Light Distribution Shape NEMA 7x7, LED Replacement For 100W MH/HPS, Fixture Sensor Type 3-Pin NEMA Twist Lock Photocell Receptacle, Light Technology LED, Mount Type Knuckle, Color Temperature 5000K, Color Rendering Index 80, Height 9 1/8 in, Width 1 7/8 in, Depth 7 1/8 in, Includes Lamp No, Lamp Watts 29 W, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERGEN INDUSTRIES LED Stk Light Bulb, 800 lm, 5000K, 8W, PK5 (850STK)
- SUNLITE LED Dimmable Frosted Glass Brushed Nickel 4000K Cool White Curved Glass Wall Sconce Fixture (49156-SU)
- ILC Replacement for Osram Sylvania 64440 50W 12V replacement light bulb lamp (64440 50W 12V OSRAM SYLVANIA)
- LUMAPRO CFL Ballast, Electronic, 104W, 120 to 277V (16X957)
- MAXLITE Flood Light, 50 W, Bronze Housing, LED (MSF50UW-50BY)
- MAXLITE Floodlght D2D Wired Brnz (MSF50UW-50BY)
- MAXLITE Dusk to Dawn Hardwired LED Bronze Slim Flood Light (MSF50UW-50BY)
- MAXLITE Floodlight, LED, Mogul Screw, 120 to 277V (MSF50UW-50BKT)
- MAXLITE LED Security Light, Photocell, 1900 lm, 15W (SECS15UCSBPC)
- MAXLITE Slim Flood Light, 1630 lm, 15 W, 120-277VAC (MSF15UW-50BKT)
- MAXSA INNOVATIONS Maxsa Bright Motion-Activated Solar Security Light - Black (44641)
- Maxlite Security & Flood Lights