Shop All LED Light Bulbs
Maxlite
LED, 9 W, A19, 2-Pin (GU24)
Mfr # E9A19GUDLED30/G8S1
Zoro # G607714017
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Housing Polycarbonate
- Bulb Shape A19
- Dimmable Yes
- Light Distribution Omnidirectional
- Voltage 120V AC
Product Information
- Brand Maxlite
- MFR # E9A19GUDLED30/G8S1
- Zoro # G607714017
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Bulb Dia. | 2 3/8 in |
Overall Length | 4 1/6 in |
Description
LED,9 W,A19,2-Pin (GU24)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. SPEAKER LED Lamp w/Pdstl Mnt, Flood Pttrn, 12/24V (1801521)
- ETI Industrial Vapor Tight, LED, 4 ft. (54656241)
- LEDLENSER Ledlenser H15R Core, 2500 Lumens (880502)
- QUOIZEL Coda Linear Chandelier (COD139MBK)
- MAXLITE 42 W, T8, Recessed Double Contact (R17d) (L42T8DER17D840-CG)
- MAXLITE LED, 25 W, T5, Miniature Bi-Pin (G5) (L25T5DE435-CG)
- MAXLITE LED, 12 W, T8, Medium Bi-Pin (G13) (L11T8AB340-CG)
- MAXLITE U-Shaped LED, 13 W, T8, Medium Bi-Pin (G13) (U13T8DF240)
- MAXLITE PL G24Q Base, 6W Color Select, Type B (6PLG24QCS)
- MAXLITE 42 W, T8, Recessed Double Contact (R17d) (L42T8DER17D850-CG)
- LUXRITE PAR38 LED Dusk to Dawn Light Bulbs 15W (90W Equivalent) 1250LM 5000K Bright White E26 Base 6-Pack (LR31634-6PK)
- Maxlite LED Light Bulbs