Shop All LED Light Bulbs
Maxlite
LED, 42 W, T8, Single Pin (Fa8)
Mfr # L42T8DEFA840-CG
Zoro # G7805186
product price: $28.15
/ea
Sold in multiples of 10 for $281.50
$281.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Housing Glass
- Bulb Shape T8
- Dimmable No
- Voltage 120 to 277V AC
- Watts 42 W
Product Information
- Brand Maxlite
- MFR # L42T8DEFA840-CG
- Zoro # G7805186
- UPC # 767627127298
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Overall Length | 94 in |
Bulb Dia. | 1 in |
Nominal Length | 8 ft |
Description
Linear LED Bulb, Bulb Base Type Single Pin (Fa8), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 4000K, Incandescent Wattage Equivalency 59 W, Lumens 5400 lm, Nominal Length 8 ft, Watts 42 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards DLC, ETL Sanitation Listed, FCC, RoHS Compliant, cUL Listed, Overall Length 94 in, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 1.4W, 120V, S14, Base E26 (S9171)
- ILC Replacement for Glasco Ultraviolet L-501414 replacement light bulb lamp (L-501414 GLASCO ULTRAVIOLET)
- OTTLITE SpaceSaving LED Magnifier Desk Lamp (G9751C-FFP)
- BAYCO BAYCO Replacement Hook (SL-208)
- MAXLITE LED, 25 W, T5, Miniature Bi-Pin (G5) (L25T5DE450-CG)
- MAXLITE LED, 25 W, T5, Miniature Bi-Pin (G5) (L25T5DE435-CG)
- MAXLITE LED, 12 W, T5, Miniature Bi-Pin (G5) (L12T5DE250-CG)
- MAXLITE LED, 12 W, T5, Miniature Bi-Pin (G5) (L12T5DE240-CG)
- MAXLITE LED, 12 W, T8, Medium Bi-Pin (G13) (L11T8AB350-CG)
- MAXLITE LED, 15 W, A19, 2-Pin (GU24) (E15A19GUDLED40/G8S)
- SIGNIFY HID LED, 18 W, ED23-1/2, Medium Screw (E26) (18CC/LED/830/ND E26 G2 BB 6/1)
- Maxlite LED Light Bulbs