Shop All LED Light Bulbs
Maxlite
LED, 15 W, T8, Medium Bi-Pin (G13)
Mfr # L15T8DE450-CG
Zoro # G803532330
Sold in multiples of 25 for $287.25
$287.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Housing Glass
- Bulb Shape T8
- Dimmable No
- Voltage 120 to 277V AC
- Watts 15 W
Product Information
- Brand Maxlite
- MFR # L15T8DE450-CG
- Zoro # G803532330
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Nominal Length | 4 ft |
Overall Length | 47 3/4 in |
Bulb Dia. | 3/4 in |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 5000K, Incandescent Wattage Equivalency 32 W, Lumens 2,200 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 15 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards cULus Classified, DLC, NSF Rated, RoHS Compliant, UL 1993 Environmental Rating Damp Location, Series LED T8, Rough Service No, Overall Length 47 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for LIGHT BULB / LAMP F40CW REPLACED BY (F40CW REPLACED BY LIGHT BULB / LAMP)
- IDEAL WAREHOUSE INNOVATIONS Standard Dock Light, DL60-P, 60" (60-5421)
- ILC Replacement for Satco 50r20/fl/hal 120v. replacement light bulb lamp 2 Pack (50R20/FL/HAL 120V. SATCO)
- ILC Replacement for Ottlite PL Type 24 Watt replacement light bulb lamp (PL TYPE 24 WATT OTTLITE)
- MAXLITE U-Bend LED Bulb, 120 to 277VAC, 15.5W (U15.5T8SE235)
- MAXLITE LED, 15 W, T8, Medium Bi-Pin (G13) (L15T8DE435-CG)
- MAXLITE LED, 15 W, A19, 2-Pin (GU24) (E15A19GUDLED30/G8S)
- MAXLITE 42 W, T8, Recessed Double Contact (R17d) (L42T8DER17D840-CG)
- MAXLITE LED Lamp, Dimmable, Glass Housing, 4.0W (F4B10D27)
- MAXLITE LED, 12 W, T5, Miniature Bi-Pin (G5) (L12T5DE240-CG)
- CURRENT PAR 38 E26 (Medium) LED Floodlight Bulb Blue (93100882)
- Maxlite LED Light Bulbs