Shop All LED Light Bulbs
Maxlite
LED, 12 W, T8, Medium Bi-Pin (G13)
Mfr # L11T8AB350-CG
Zoro # G8181479
product price: $14.85
/ea
Sold in multiples of 25 for $371.25
$371.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Housing Glass
- Bulb Shape T8
- Dimmable No
- Voltage 120 to 277V AC
- Watts 12 W
Product Information
- Brand Maxlite
- MFR # L11T8AB350-CG
- Zoro # G8181479
- UPC # 767627130052
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 1 in |
Bulb Manufacturers Warranty Length | 5 yr |
Overall Length | 35 3/8 in |
Nominal Length | 3 ft |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 5000K, Incandescent Wattage Equivalency 25 W, Lumens 1,650 lm, Nominal Length 3 ft, Shatter-Resistant Yes, Watts 12 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A/B, Voltage 120 to 277V AC, Standards cULus Classified, DLC, ETL Listed, ETL Sanitation, NSF Rated, RoHS Compliant, UL Listed, UL 1993 Environmental Rating Damp Location, Dry Location
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Track Fixture, Step Cylinder, 50W, 120V (R511 WHB WH)
- LUXRITE T3 LED Light Bulbs 2W (20W Equivalent) 550LM 4000K Cool White Dimmable G4 Base 5-Pack (LR24632-5PC)
- ELCO LIGHTING LED Large Wall Packs (EWP90L40)
- SIGNIFY LED, 8.5 W, T8, Medium Bi-Pin (G13) (8.5T8/COR/24-835/MF11/G 25/1 BAA)
- MAXLITE LED, 12 W, T8, Medium Bi-Pin (G13) (L11T8AB340-CG)
- MAXLITE LED, 12 W, T5, Miniature Bi-Pin (G5) (L12T5DE235-CG)
- MAXLITE LED, 12 W, T5, Miniature Bi-Pin (G5) (L12T5DE250-CG)
- MAXLITE U-Bend LED Bulb, 120 to 277VAC, 15.5W (U15.5T8SE235)
- MAXLITE U-Shaped LED, 13 W, T8, Medium Bi-Pin (G13) (U13T8DF235)
- MAXLITE LED, 15 W, T8, Medium Bi-Pin (G13) (L15T8DE450-CG)
- CAMCO Rv Bulb Led 1157 (54650)
- Maxlite LED Light Bulbs