Shop All LED Light Bulbs
Maxlite
LED, 10 W, T8, Medium Bi-Pin (G13)
Mfr # L9T8AB250-CG
Zoro # G7805256
product price: $15.15
/ea
Sold in multiples of 25 for $378.75
$378.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Housing Glass
- Bulb Shape T8
- Dimmable No
- Voltage 120 to 277V AC
Product Information
- Brand Maxlite
- MFR # L9T8AB250-CG
- Zoro # G7805256
- UPC # 767627129353
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Nominal Length | 2 ft |
Overall Length | 23 1/2 in |
Bulb Manufacturers Warranty Length | 5 yr |
Bulb Dia. | 1 in |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 5000K, Incandescent Wattage Equivalency 17 W, Lumens 1,420 lm, Nominal Length 2 ft, Shatter-Resistant Yes, Watts 10 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A/B, Voltage 120 to 277V AC, Standards cULus Classified, DLC, ETL Sanitation, RoHS Compliant, UL Listed, UL 1993 Environmental Rating Damp Location, Dry Location, Overall Length 23 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IPOWER 2-Pack Double Ended Metal Halide MH Grow Light Bulb Lamp, 1000watt, 2PK (GLBULBMDEHG1000K6X2)
- HUBBELL LIGHTING Hubbell HookLoop Mounting Accessory Accessory to BL FIXTURES (HOOKLOOP)
- PRESCOLITE LED Nightlight, 2W, 85 CRI, 5-3/8" Lx7/8" W (NW-V-1-WH)
- ELCO LIGHTING Accessories for Recessed Fixtures (RP-1B)
- MAXLITE LED, 10 W, T8, Medium Bi-Pin (G13) (L9T8AB240-CG)
- MAXLITE LED, 12 W, T5, Miniature Bi-Pin (G5) (L12T5DE235-CG)
- MAXLITE U-Bend LED Bulb, 120 to 277VAC, 15.5W (U15.5T8SE240)
- MAXLITE LED, 15 W, T8, Medium Bi-Pin (G13) (L15T8DE435-CG)
- MAXLITE LED, 12 W, T8, Medium Bi-Pin (G13) (L11T8AB350-CG)
- MAXLITE LED, 16 W, T5, Miniature Bi-Pin (G5) (L16T5DE335-CG)
- ILC Replacement for Bulbrite 776867 replacement light bulb lamp (776867 BULBRITE)
- Maxlite LED Light Bulbs