Shop All LED Commercial Lights
Maxlite
Lamp, LED, 2600/3250/3900 lm, 120 to 277V
Mfr # LSV2U20WCSCR
Zoro # G504417431
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- LED Replacement For 3 Lamp T8 17 W
- Lighting Certification DLC 5.1 Premium
- Voltage 120 to 277V AC
- Color Temperature 3500K, 4000K, 5000K
Product Information
- Brand Maxlite
- MFR # LSV2U20WCSCR
- Zoro # G504417431
- UPC # 767627008269
- Country of Origin Mexico
- Category LED Commercial Lights
Dimensions
Overall Width | 5 in |
Nominal Length | 2 ft |
Overall Length | 24 3/4 in |
Overall Height | 3 1/2 in |
Description
2 ft, Lens Shape Curved, 3,500 K, 4,000 K, 5,000 K, 2,600 lm, 3,250 lm, 3,900 lm, 20 lm/W, 25 lm/W, 30 lm/W, Max. Fixture Wattage 30 W, LED, Sensor Type MaxLite Controls Ready; Daylight Sensor; Occupancy Sensor: Integral Sensor Receptacle, Mounting Style Bracket, Pendant, Surface, Suspended, Linkable Yes, For Bulb Type LED, LED Replacement For Equivalent to 3 x 17w T8 Linear Fluorescent, Bulb Included No, Dimmable Yes, LSV
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC OneSync Bronze Solar Powered 40 W LED Pathway Light 2 pk (PATHSYNC/SOLBZ2)
- FULHAM FIREHORSE 5 to 28 Watts, 1 or 2 Lamps, Electronic Ballast (WH1-120-L)
- ILC Replacement for Lumapro 4rzu6 replacement light bulb lamp, 10PK (4RZU6 LUMAPRO)
- MCGILL Lamp Changer Head Lighting Parts And Accessory (158 C)
- MAXLITE Lamp, LED, 2990/4550/6240 lm, 120 to 277V (LSU4U23WCSCR)
- MAXLITE Low Profile Parking Garage Light, 30 W (CPL30UCSBCR)
- MAXLITE Low Profile Parking Garage Light, 20 W (CPL20UCSBCR)
- MAXLITE Low Profile Parking Garage Light, 40 W (CPL40UCSBCR)
- MAXLITE Low Profile Parking Garage Light, 52 W (CPL52UCSBCR)
- MAXLITE Lamp, LED, 2990/4550/6240 lm, 120 to 277V (LSV4U23WCSCR)
- LITHONIA LIGHTING LED Wraparound Fixture, 1x2,3500K (LBL2 LP835)
- Maxlite LED Commercial Lights