Shop All LED Retrofit Kits
Maxlite
Downlight, LED Replacement For 75W, 120V
Mfr # RR6119CSW
Zoro # G306878713
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size 6 in
- Dimmable Yes
- Voltage 120V AC
- Color Temperature 2700K, 3000K, 3500K, 4000K
- Standards DLC Listed, TAA Compliance, UL Listed
Product Information
- Brand Maxlite
- MFR # RR6119CSW
- Zoro # G306878713
- UPC # 767627989247
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Nominal Size | 6 in |
Overall Height | 2 13/16 in |
Outside Diameter | 7 3/8 in |
Details
Item | Downlight |
Dimmable | Yes |
Voltage | 120V AC |
Color Temperature | 2700K, 3000K, 3500K, 4000K |
Standards | DLC Listed, TAA Compliance, UL Listed |
Color Rendering Index | 90 |
LED Replacement For | 75W |
Green Certification or Other Recognition | ENERGY STAR(R) Certified |
Includes | Screw Base Connector |
Trim Color | White |
Compliance Type | CA Title 24 |
Trim Material | Stamped Steel |
Light Output | 900 lm |
Dimming Method | TRIAC |
Description
Downlight, Nominal Size 6 in, Color Temperature 2700K, 3000K, 3500K, 4000K, Light Output 900 lm, Color Rendering Index 90, Trim Color White, LED Replacement For 75W, Dimmable Yes, Outside Diameter 7 3/8 in, Overall Height 2 13/16 in, Trim Material Stamped Steel, Compliance Type CA Title 24, Voltage 120V AC, Dimming Method TRIAC, Includes Screw Base Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE Ballast, Electronic, Bulb T8,120 to 277V (IOP2P32N35I)
- JESCO 30ft Flexible LED Strip Light 24VDC 3000K 90 CRI (CVX-ST-3090-30FT)
- ILC Replacement for Lights OF America Fc9t9ex-l replacement light bulb lamp (FC9T9EX-L LIGHTS OF AMERICA)
- REMPHOS LED Light Bar Kit (RP-LBI-G1-4F-15W-40K-WC)
- MAXLITE Downlight, LED Replacement For 40W, 120V (RR4089CSW)
- SYLVANIA RTROFT RECSD LIGHTNG 5/6in. (62387)
- JUNO LIGHTING LED Downlight Retrofit Kit (WF6 SWW5 90CRI MW M6)
- LITHONIA LIGHTING Lithonia Lighting® LBR 6" Round Retrofit Downlight, 1000-2000 Lumens, 3000-5000K, Silver (LBR6-ALO2-SWW1-AR-LSS-MWD-MVOLT-UGZ-QDS)
- JUNO LIGHTING LED Retrofit Kit, 6in, 600 lm, 4100K, 120V (J6RL G4N DC 06LM 40K 90CRI 120 FRPC WWH)
- FEIT ELECTRIC Enhance White 4 in. W LED Retrofit Kit 7.2 W (LEDG2R4/950CA)
- NICOR LIGHTING Nicor Lighting DLR565081202KWH 5-6 in. 915 Lumens LED Recessed Can Round Downlight - White (DLR565081202KWH)
- Maxlite LED Retrofit Kits