Shop All Gas Valves
Maxitrol
Gas Pressure Regulator, Natural Gas, -40 Degrees to 205 Degrees F
Mfr # 325-7 (1-1/4")
Zoro # G7725311
original price:
$299.99
14% off
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Capacity 1250000
- Gas Type Natural Gas
- Ambient Temp. Range -40 Degrees to 205 Degrees F
- Outlet Pressure Range 4 in to 12 in
- Capacity 1,250,000 BtuH
Product Information
- Brand Maxitrol
- MFR # 325-7 (1-1/4")
- Zoro # G7725311
- Country of Origin United States
- Category Gas Valves
Dimensions
Pipe Size | 1 1/4 in |
Details
BtuH Capacity | 1250000 |
Gas Type | Natural Gas |
Ambient Temp. Range | -40 Degrees to 205 Degrees F |
Item | Gas Pressure Regulator |
Outlet Pressure Range | 4 in to 12 in |
Capacity | 1,250,000 BtuH |
Mounting Position | Multipoise |
Venting | No Limiter |
Regulator Type | Lever-Acting Gas |
Connection Type | NPT |
Max. Inlet Pressure | 2 psi |
Inlet Emergency Exposure Limits | 65 psi |
Description
Gas Pressure Regulator, Regulator Type Lever-Acting Gas, Pipe Size 1 1/4 in, Mounting Position Multipoise, Capacity 1,250,000 BtuH, Max. Inlet Pressure 2 psi, Venting No Limiter, Gas Type Natural Gas, Connection Type NPT, Outlet Pressure Range 4 in to 12 in, Ambient Temp. Range -40 Degrees to 205 Degrees F, Inlet Emergency Exposure Limits 65 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MVP MASTER RAM SERIES 16" BACK DRAUGHT DAMPER (16" BACK DAMPER)
- ALL-FILTERS 10X24X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (10241.13 4pk)
- ALLEGRO INDUSTRIES Conf. Sp Blower Kit, Centrifical Expl Prf (9520-03M)
- LIBERTY PUMPS Pilot Duty Float Switch (K001134)
- MAXITROL R500Z-1/2 1/2" Gas Pressure (R500Z-1/2)
- MAXITROL R500S-3/4 3/4" Gas Pressure (R500S-3/4)
- MAXITROL 325-3-1/2" 1/2" Gas Pressure (325-3-1/2")
- MAXITROL Rv52-3/4 3/4" Gas Pressure (RV52-3/4)
- MAXITROL 325-7Al-210D 1-1/2" Gas Pressure (325-7AL-21)
- MAXITROL Rv91-2" 2" Gas Pressure (RV91-2")
- BLUE FLAME Black Flat Metal Gas Valve Key (BF.KY.05)
- Maxitrol Gas Valves