Shop All Pressure Regulators
Maxitrol
Gas Pressure Regulator, 2 psi, 600000 BtuH, Pipe Size: 3/4"
Mfr # 325-5L-66-0025
Zoro # G3883230
original price:
$105.99
14% off
Free Shipping & Returns
$90.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4 in
- Connection Type NPT
- Capacity 600,000 BtuH
- Max. Inlet Pressure 2 psi
- Venting Vent Limiter
Product Information
- Brand Maxitrol
- MFR # 325-5L-66-0025
- Zoro # G3883230
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Pipe Size | 3/4 in |
Details
Item | Gas Pressure Regulator |
Connection Type | NPT |
Capacity | 600,000 BtuH |
Max. Inlet Pressure | 2 psi |
Venting | Vent Limiter |
Max. Load | 425,000 BtuH |
Ambient Temp. Range | -40 Degrees to 205 Degrees F |
Gas Type | Natural Gas |
Inlet Emergency Exposure Limits | 65 psi |
Mounting Position | Upright |
Standards | ANSI Z21.80, CSA |
Outlet Pressure Range | 7 in to 11 in |
Regulator Type | Lever-Acting Line |
Description
Gas Pressure Regulator, Regulator Type Lever-Acting Line, Pipe Size 3/4 in, Mounting Position Upright, Capacity 600,000 BtuH, Max. Inlet Pressure 2 psi, Venting Vent Limiter, Max. Load 425,000 BtuH, Gas Type Natural Gas, Connection Type NPT, Outlet Pressure Range 7 in to 11 in, Ambient Temp. Range -40 Degrees to 205 Degrees F, Inlet Emergency Exposure Limits 65 psi, Standards ANSI Z21.80, CSA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 722-0, 60" L, 32" W (722-0)
- FIORENTINI 31052-2Bs 31052 3/4" Balanced (31052-2BS)
- ZORO SELECT 2" MNPT x 3" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNI3)
- ANVIL 90 Street Elbow, Forged Steel, 1/2 in (0361209307)
- MAXITROL 2-1/2 Line Gas Pressure Regulator Certified To 2 PSI Anzi Z21.80 Certification 7-11 in. (325-11L-2-1/2)
- MAXITROL 3 Line Gas Pressure Regulator Certified To 2 PSI Anzi Z21.80 Certification 7-11 W.C. 4,450,000 BTU (325-11L-3)
- MAXITROL Gas Pressure Regulator, 3/4" Pipe Size (RV52 (3/4"))
- MAXITROL Gas Pressure Regulator, 2 psi, 600000 BtuH (325-5L-88-0002)
- MAXITROL 2 Line Gas Pressure Regulator Certified To 2 PSI Anzi Z21.80 Certification 7-11 W.C. 4,450,000 BTU (325-11L-2)
- MAXITROL Gas Pressure Regulator, NPT, 150000 BtuH (325-3 (1/2"))
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, Relieving, T70 Series, 2-150 PSIG, 3/8in Port (960-093-000)
- Maxitrol Pressure Regulators