Shop All Cold Weather Caps, Hats & Liners
Maxit
Winter Liner, Brown, Universal
Mfr # 101415309
Zoro # G0218014
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Over-the-Head
- Material ProMax IV(TM)
- Size Universal
- Adjustment Type Elastic
- Features Converts From a Neckwarmer to a Hood, Sweatband or Hat
Product Information
- Brand Maxit
- MFR # 101415309
- Zoro # G0218014
- UPC # 095365100144
- Country of Origin United States
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | Universal |
Length | 15 3/4 in |
Details
Style | Over-the-Head |
Color | Brown |
Item | Neck Gaiter |
Material | ProMax IV(TM) |
Adjustment Type | Elastic |
Features | Converts From a Neckwarmer to a Hood, Sweatband or Hat |
Fabric Weight | 2.2 oz |
Lining Material | ProMax IV(TM) |
Includes Removable Face Mask | No |
Includes Lining | Yes |
Moisture-Wicking | Yes |
Insulated for Cold Conditions | Yes |
High-Visibility | No |
Areas Covered | Ears, Face, Head, Neck |
Pattern | Solid |
Number of Layers | 1 |
Cleaning and Care Instructions | Line Dry, Machine Wash, Tumble Dry Cool |
Description
Neck Gaiter, Style Over-the-Head, Garment Type Balaclava, Includes Lining Yes, Lining Material ProMax IV(TM), Areas Covered Ears, Face, Head, Neck, Adjustment Type Elastic, Material ProMax IV(TM), Pattern Solid, Color Brown, Length 15 3/4 in, High-Visibility No, Size Universal, Includes Removable Face Mask No, Cleaning and Care Instructions Line Dry, Machine Wash, Tumble Dry Cool, Fabric Weight 2.2 oz, Features Converts From a Neckwarmer to a Hood, Sweatband or Hat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS V423 Ball Valve Lockout, small (metal) (299)
- HILLMAN 4" Brs Nail On #2 (847044)
- MCR SAFETY Side Leather Palm Full Leather Back, PK12 (16017L)
- ENPAC Roof Leak Diverter, 5x5 ft. (460505-YE)
- MAXIT Winter Liner, Black, Universal (101415009)
- MAXIT Beanie Cap, Brown, Universal (102626009)
- MAXIT Face Mask, Brown, Universal (101919509)
- MAXIT Balaclava, HOTHEAD, Over-the-Head, ProMax, Full Head and Neck Coverage, Black, Universal Size (101919409)
- N-FERNO BY ERGODYNE Winter Hat, L/XL, Lime (6802HV)
- 5.11 Uniform Hat, Ball Cap, Black (89260)
- H&S AUTOSHOT UNISPOTTER MINI-PULLR (HS1095)
- Maxit Cold Weather Caps, Hats & Liners