Shop All Tie Rod Hydraulic Cylinders
Maxim
WSB Swivel Ball Welded Hydraulic Cylinder: 3 Bore x 36 Stroke - 1.75 Rod
Mfr # 400533
Zoro # G6327190
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3 in
- Stroke Length 36 in
- Max. Pressure 3000
- Retracted Length 44.25 in
- Rod Dia. 1.75 in
Product Information
- Brand Maxim
- MFR # 400533
- Zoro # G6327190
- UPC # 615986027660
- Country of Origin China
- Category Tie Rod Hydraulic Cylinders
Dimensions
Bore Dia. | 3 in |
Stroke Length | 36 in |
Retracted Length | 44.25 in |
Rod Dia. | 1.75 in |
Port Size | SAE 8 |
Extended Length | 80.25 in |
Pin Dia. | 1 in |
Pin Diameter | 1 in |
Details
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 21200 lbs |
Extended | 80.25 in |
Max Pressure PSI | 3000 |
Retracted | 44.25 in |
Weight | 60 lbs. |
Description
This 3 in bore x 36 in stroke Maxim WSB welded hydraulic cylinder features swivel end ball mounts perfect for use on compact equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK Thrust Ball Bearing (51104)
- DODGE Sheave 469074 2B5V184-B (469074)
- RBC Pitchlign Heavy Duty Needle Roller Bearings And Inner Rings (SJ-7315-1)
- NUMATICS REPAIR KIT (MK8-K1)
- MAXIM 7 Ton Telescopic Hydraulic Cylinder: 3 Stage, 90 Stroke - 1 3/4 in, 2.375 in, 3 in Sections (Maxim 3000 PSI Telescopic Cylinders)
- MAXIM 7 Ton Telescopic Hydraulic Cylinder: 3 Stage, 108 Stroke - 1 3/4 in, 2.375 in, 3 in Sections (210702)
- MAXIM WT Welded Hydraulic Cylinder: 5 Bore x 20 Stroke - 2.5 Rod (216563)
- MAXIM TC Tie-rod Hydraulic Cylinder: 4 Bore x 40 Stroke - 2 Rod (218390)
- MAXIM WT Welded Hydraulic Cylinder: 5 Bore x 8 Stroke - 2.5 Rod (216550)
- MAXIM 12 Ton Telescopic Hydraulic Cylinder: 3 Stage, 90 in Stroke - 2.375 in, 3 in & 3.625 in Sections (210704)
- CHIEF TC3 Tie-rod Hydraulic Cylinder 3.5 Bore 14 Stroke, 1.5 Rod, SAE 8 (211376)
- Maxim Hydraulic Cylinders