Shop All Tie Rod Hydraulic Cylinders
Maxim
WSB Swivel Ball Welded Hydraulic Cylinder: 2.5 Bore x 6 Stroke - 1.5 Rod
Mfr # 400519
Zoro # G6327227
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.5 in
- Stroke Length 6 in
- Max. Pressure 3000
- Retracted Length 13.5 in
- Rod Dia. 1.5 in
Product Information
- Brand Maxim
- MFR # 400519
- Zoro # G6327227
- UPC # 615986027523
- Country of Origin China
- Category Tie Rod Hydraulic Cylinders
Dimensions
Bore Dia. | 2.5 in |
Stroke Length | 6 in |
Retracted Length | 13.5 in |
Rod Dia. | 1.5 in |
Port Size | SAE 8 |
Extended Length | 19.5 in |
Pin Dia. | 1 in |
Pin Diameter | 1 in |
Details
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 14720 lbs |
Extended | 19.5 in |
Max Pressure PSI | 3000 |
Retracted | 13.5 in |
Weight | 15 lbs. |
Description
Hydraulic Cylinder,2.5 In. Bore x 6 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 40'' (4L400)
- TIMKEN TRB Single Cone <4 OD, L44642-2 (L44642-2)
- EMAX ERSK Rotary Screw Air Compressor 10HP 1PH (ERSK100001)
- PARKER Coupler Body, Brass, MNPT, 1/4 In. Pipe (B52)
- MAXIM 7 Ton Telescopic Hydraulic Cylinder: 3 Stage, 90 Stroke - 1 3/4 in, 2.375 in, 3 in Sections (Maxim 3000 PSI Telescopic Cylinders)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 3 Bore x 30 Stroke - 1.5 Rod (400532)
- MAXIM WT Welded Hydraulic Cylinder: 5 Bore x 8 Stroke - 2.5 Rod (216550)
- MAXIM 12 Ton Telescopic Hydraulic Cylinder: 3 Stage, 78 in Stroke - 2.375 in, 3 in & 3.625 in Sections (210703)
- MAXIM TC Tie-rod Hydraulic Cylinder: 4 Bore x 40 Stroke - 2 Rod (218390)
- MAXIM WT Welded Hydraulic Cylinder: 5 Bore x 10 Stroke - 2.5 Rod (216551)
- BAILEY HYDRAULICS Sb Seal Kit 3 Bore, 1.5 Rod Diameter, 3000 PSI, 400546 (400546)
- Maxim Hydraulic Cylinders