Shop All Double Acting Hydraulic Cylinders
Maxim
WSB Swivel Ball Welded Hydraulic Cylinder: 2 Bore x 6 Stroke - 1.25 Rod
Mfr # 400511
Zoro # G4736319
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 in
- Stroke Length 6 in
- Max. Pressure 3000
- Retracted Length 13.5 in
- Rod Dia. 1.25 in
Product Information
- Brand Maxim
- MFR # 400511
- Zoro # G4736319
- UPC # 615986027448
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 in |
Stroke Length | 6 in |
Retracted Length | 13.5 in |
Rod Dia. | 1.25 in |
Port Size | SAE 8 |
Extended Length | 19.5 in |
Pin Diameter | 1 in |
Details
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 9420 lbs |
Extended | 19.5 in |
Max Pressure PSI | 3000 |
Retracted | 13.5 in |
Weight | 15 lbs. |
Description
This 2 in bore x 6 in stroke Maxim WSB welded hydraulic cylinder features swivel end ball mounts perfect for use on compact equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Eccentric Locking Collar Insert Bearing (RA100NPP CI)
- SKF SKF-465898 2RSJEM, Single Row Ball Brgs, 465898 2RSJEM (465898 2RSJEM)
- KSM Ball Bearing, 32mm OD, 2 Rubber Seals (6804 2RS)
- DIVERSITECH Motor Start Capacitor, 110/125 VAC (124-156)
- MAXIM Hyd Cylinder, 3 In Bore, 10 In Stroke (288-336)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 8 In Stroke (218-318)
- MAXIM Hyd Cylinder, 4 In Bore, 36 In Stroke (288-375)
- MAXIM Hydraulic Cylinder, 3 In Bore, 4 In Stroke (288-333)
- MAXIM WC Welded Hydraulic Cylinder: 2.5 Bore x 24 Stroke - 1.5 Rod (288423)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 24 In Stroke (218-325)
- SMC Compact 32mm 0.7Mpa 60mm Double Acting Pneumatic Cylinder (MUB32-60DMZ)
- Maxim Double Acting Hydraulic Cylinders