Shop All Double Acting Hydraulic Cylinders
Maxim
WSB Swivel Ball Welded Hydraulic Cylinder: 1.5 Bore x 10 Stroke - 1 Rod
Mfr # 400508
Zoro # G4736273
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.5 in
- Stroke Length 10 in
- Max. Pressure 3000
- Retracted Length 17.25 in
- Rod Dia. 1 in
Product Information
- Brand Maxim
- MFR # 400508
- Zoro # G4736273
- UPC # 615986027417
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 1.5 in |
Stroke Length | 10 in |
Retracted Length | 17.25 in |
Rod Dia. | 1 in |
Port Size | SAE 6 |
Extended Length | 27.25 in |
Pin Diameter | .75 in |
Details
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 5300 lbs |
Extended | 27.25 in |
Max Pressure PSI | 3000 |
Retracted | 17.25 in |
Weight | 10 lbs. |
Description
This 1.5 in bore x 10 in stroke Maxim WSB welded hydraulic cylinder features swivel end ball mounts perfect for use on compact equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Needle Thrust Roller Bearing, Bore 20mm (AXK2035)
- NORD Speed Reducer, Right Angle, 56C, 60:1 (SK1SI40Y-56C-60:1)
- FESTO Push-In L-Fitting QSL-3/8-6 (QSL-3/8-6)
- DODGE 1610 X 1-KW Taper Lock Bushing (117159)
- MAXIM Hyd Cylinder, 2 In Bore, 36 In Stroke (218-314)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 16 In Stroke (288-326)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore x 18 Stroke - 1.5 Rod (288434)
- MAXIM Hyd Cylinder, 2 In Bore, 48 In Stroke (218-315)
- MAXIM WC Welded Hydraulic Cylinder: 4 Bore x 30 Stroke - 2 Rod (288463)
- MAXIM Hydraulic Cylinder, 4 In Bore, 8 In Stroke (218-304)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 8 Stroke 1.25 Rod (287207)
- Maxim Hydraulic Cylinders