Shop All Double Acting Hydraulic Cylinders
Maxim
WSB Swivel Ball Welded Hydraulic Cylinder: 1 Bore x 10 Stroke - .625 Rod
Mfr # 400503
Zoro # G4736142
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 in
- Stroke Length 10 in
- Max. Pressure 3000
- Retracted Length 16 in
- Rod Dia. .625 in
Product Information
- Brand Maxim
- MFR # 400503
- Zoro # G4736142
- UPC # 615986027363
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 1 in |
Stroke Length | 10 in |
Retracted Length | 16 in |
Rod Dia. | .625 in |
Port Size | SAE 6 |
Extended Length | 26 in |
Pin Diameter | .5 in |
Details
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 2350 lbs |
Max Pressure PSI | 3000 |
Extended | 26 in |
Retracted | 16 in |
Weight | 7 lbs. |
Description
Hydraulic Cylinder,1 In. Bore x 10 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Multi-Precision Lubricant, 5 Wt Oz (2004)
- IKO Metric - Separable - With Inner Ring, NAST30ZZUUR (NAST30ZZUUR)
- BESTORQ 5M Timing Belts, 400-5M-15 (400-5M-15)
- SUPCO MultiPlus Dual Brand V Belt, B44 (B44)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 6 In Stroke (288-321)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2.5 Bore x 10 Stroke - 1.5 Rod (400521)
- MAXIM Hyd Cylinder, 3 In Bore, 16 In Stroke (288-339)
- MAXIM Hyd Cylinder, 3 In Bore, 48 In Stroke (288-347)
- MAXIM Hyd Cylinder, 4 In Bore, 18 In Stroke (288-370)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 3 Bore x 20 Stroke - 1.5 Rod (400530)
- PENINSULAR CYLINDERS 1-1/2In 250Psi 15In Double Acting Pneumatic Cylinder (MH5150A)
- Maxim Double Acting Hydraulic Cylinders