Shop All Chandeliers
Maxim
Wings 6-Light Chandelier
Mfr # 11656BKSBR
Zoro # G800553970
product price: $368.00
/ea
Free Shipping & Returns
$368.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Black / Satin Brass
- Fixture Wattage 60
- Length 29 in
- Light Type Incandescent; E26 Medium
- Dimmable Yes
Product Information
- Brand Maxim
- MFR # 11656BKSBR
- Zoro # G800553970
- UPC # 783209251182
- Country of Origin China
- Category Chandeliers
Dimensions
Length | 29 in |
Overall Height | 58.25 in |
Wire Length | 120 in |
Canopy Width | 5 in |
Canopy Height | 0.75 in |
Canopy Length | 5 in |
Overall Min Height | 16.25 in |
Details
Housing Finish | Black / Satin Brass |
Fixture Wattage | 60 |
Light Type | Incandescent; E26 Medium |
Dimmable | Yes |
Material | Steel |
Slope | 90 Degrees |
Input Voltage | 120V |
Bulb Shape | T10 |
Output Voltage | 120V |
Description
Sharp lines radiate from a pointed pin central body creating geometric angled wings that are sandwiched between matching conical fonts. Finished in a combination Antique Brass and Black, this collection is both contemporary and warm. Complete this look with vintage T10 light bulbs to for the full effect.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE 150 Watt High Pressure Sodium Dry Film Capacitor, CAP-150HPS (CAP-150HPS)
- ILC Replacement for Carl Zeiss 3800-79-9540-000 replacement light bulb lamp (3800-79-9540-000 CARL ZEISS)
- LUMAPRO LUMAPRO 18W, S8 Miniature Incandescent Bulb (2232-1PK)
- LITHONIA LIGHTING LED Downlight, 4" Size, 9 W, 120V, 14" H (WF4 REG SWW5 90CRI MW M6)
- MAXIM Dart 5-Light 26" Wide Satin Brass Chandelier (21286SWSBR)
- MAXIM Loft 9-Light 29.5" Wide Oil Rubbed Bronze Chandelier (70006OI)
- MAXIM Corona 5-Light Chandelier (10205FTBK)
- MAXIM Crest 6-Light 26" Wide Oil Rubbed Bronze / Antique Brass Chandelier (20296OIAB)
- MAXIM Flambeau 8-Light 33" Wide Black / Antique Brass Chandelier (16128CLBKAB)
- MAXIM Pacific 5-Light 29" Wide Kentucky Bronze Chandelier (2655MRKB)
- QUOIZEL Noble Chandelier (NBE5303RK)
- Maxim Chandeliers