Shop All Double Acting Hydraulic Cylinders
Maxim
WC Welded Hydraulic Cylinder: 4 Bore x 16 Stroke, 2 Rod
Mfr # 288459
Zoro # G4735591
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 4 in
- Stroke Length 16 in
- Max. Pressure 3000
- Retracted Length 26.25 in
- Rod Dia. 2 in
Product Information
- Brand Maxim
- MFR # 288459
- Zoro # G4735591
- UPC # 615986019665
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 16 in |
Retracted Length | 26.25 in |
Rod Dia. | 2 in |
Port Size | SAE 8 |
Extended Length | 42.25 in |
Pin Diameter | 1 in |
Details
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 37690 lbs |
Extended | 42.25 in |
Max Pressure PSI | 3000 |
Retracted | 26.25 in |
Weight | 51.37 lbs. |
Description
This 4 in bore x 16 in stroke Maxim WC Welded Hydraulic Cylinder is a high-quality welded cylinder with clevis mounts.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN PRO Motor Dual Run Cap, 30/7.5 MFD, 370-440V (TRCFD3075)
- DAYTON Capacitor-Start/Run General Purpose Motor, 3 HP, 115/230V AC Voltage, 184T Frame (5K967)
- PREVOST Industrial Safety Coupler, 1/4" FNPT (ISI 081201)
- CONTROL DEVICES Vacuum Relief Valve, 2" NPT Inlet Port (VRGSS200-001)
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 20 In Stroke (288-356)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 18 In Stroke (288-327)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 30 In Stroke (218-329)
- MAXIM Hyd Cylinder, 2 In Bore, 30 In Stroke (288-317)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 14 In Stroke (218-321)
- MAXIM Hydraulic Cylinder, 2.5"Bore x 10"Stroke (218567)
- CHIEF WX Welded Hydraulic Cylinder: 5 Bore x 20 Stroke - 2.5 Rod (207528)
- Maxim Double Acting Hydraulic Cylinders