Shop All Double Acting Hydraulic Cylinders
Maxim
WC Welded Hydraulic Cylinder: 4 Bore x 10 Stroke - 2 Rod
Mfr # 288456
Zoro # G5541398
original price:
$268.99
5% off
new price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 4 in
- Stroke Length 10 in
- Max. Pressure 3000
- Retracted Length 20.25 in
- Rod Dia. 2 in
Product Information
- Brand Maxim
- MFR # 288456
- Zoro # G5541398
- UPC # 615986019634
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 10 in |
Retracted Length | 20.25 in |
Rod Dia. | 2 in |
Port Size | SAE 8 |
Extended Length | 30.25 in |
Pin Diameter | 1 in |
Details
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 37690 lbs |
Extended | 30.25 in |
Max Pressure PSI | 3000 |
Retracted | 20.25 in |
Weight | 40.34 lbs. |
Description
Hydraulic Cylinder,4 In. Bore x 10 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 1060mm (SPA1060)
- WEG 3-Phase General Purpose Motor, 15 HP, 213/5T Frame, 230/460V AC Voltage, 3,535 Nameplate RPM (01536OT3E215T-S)
- CONTINENTAL Air Hose, 3/8" ID x 150 ft., Black (IGBK03825-150-G)
- SPEEDAIRE Air Tank, Staionary, 200 PSI, 30 Gal, Horiz (3HDR1)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore x 12 Stroke - 1.5 Rod (288431)
- MAXIM Hyd Cylinder, 4 In Bore, 40 In Stroke (288-376)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 30 In Stroke (288-330)
- MAXIM Hyd Cylinder, 3 In Bore, 12 In Stroke (218-337)
- MAXIM Hyd Cylinder, 2 In Bore, 12 In Stroke (218-307)
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 36 Stroke - 1.25 Rod (288412)
- PRINCE Cylinder, hyd, 3 In Bore x 30 In Stroke (PMC-8330)
- Maxim Double Acting Hydraulic Cylinders