Shop All Double Acting Hydraulic Cylinders
Maxim
WC Welded Hydraulic Cylinder: 3.5 Bore x 24 Stroke - 1.75 Rod
Mfr # 288449
Zoro # G4735637
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3.5 in
- Stroke Length 24 in
- Max. Pressure 3000
- Retracted Length 34.25 in
- Rod Dia. 1.75 in
Product Information
- Brand Maxim
- MFR # 288449
- Zoro # G4735637
- UPC # 615986019566
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3.5 in |
Stroke Length | 24 in |
Retracted Length | 34.25 in |
Rod Dia. | 1.75 in |
Port Size | SAE 8 |
Extended Length | 58.25 in |
Pin Diameter | 1 in |
Details
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 28860 lbs |
Max Pressure PSI | 3000 |
Extended | 58.25 in |
Retracted | 34.25 in |
Weight | 49.82 lbs. |
Description
Hydraulic Cylinder,3.5 In. Bore x24 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX R50, 5 ton Capacity, 0.62 in (15, 7 mm) Stroke, Single-Acting, General Purpose Hydraulic Cylinder (R50)
- COXREELS Safety Series Spring Static Discharge (EZ-SDL-100)
- BOSTON GEAR InternalGear, 20PA, 48DP, 96Teeth, Brass (YI4896)
- CONTINENTAL CONTITECH A47 Wrapped V-Belt, 49" Outside Length, 1/2" Top Width, 1 Ribs (A47)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 10 In Stroke (218-350)
- MAXIM WC Welded Hydraulic Cylinder: 4 Bore x 14 Stroke - 2 Rod (288458)
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 20 In Stroke (288-356)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 10 In Stroke (218-319)
- MAXIM Hyd Cylinder, 2 In Bore, 24 In Stroke (218-312)
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 18 Stroke - 1.25 Rod (288408)
- MAXIM Hydraulic Cylinder, 3.5" Bore x Seal Kit (204603)
- Maxim Hydraulic Cylinders