Shop All Double Acting Hydraulic Cylinders
Maxim
WC Welded Hydraulic Cylinder: 3 Bore x 8 Stroke - 1.5 Rod
Mfr # 288429
Zoro # G4735223
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3 in
- Stroke Length 8 in
- Max. Pressure 3000
- Retracted Length 18.25 in
- Rod Dia. 1.5 in
Product Information
- Brand Maxim
- MFR # 288429
- Zoro # G4735223
- UPC # 615986019368
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3 in |
Stroke Length | 8 in |
Retracted Length | 18.25 in |
Rod Dia. | 1.5 in |
Port Size | SAE 8 |
Extended Length | 26.25 in |
Pin Diameter | 1 in |
Details
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 21200 lbs |
Max Pressure PSI | 3000 |
Extended | 26.25 in |
Retracted | 18.25 in |
Weight | 25.79 lbs. |
Description
Hydraulic Cylinder,3 In. Bore x 8 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUINCY COMPRESSOR Air Compressor Pump, 5, Two Stage Stage (QT-54)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 75 ft Length, 2,000 psi (82075 OMP)
- NILFISK/ADVANCE HOSE ASSEMBLY - 43in x 1.5in GREY SMOOTH, ONE 1.5in SHORT CUFF (51060A)
- PERFORMANCE TOOL Recoil Air Hose 1/4x 25 (M602P)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1 Bore x 12 Stroke - .625 Rod (400504)
- MAXIM Hyd Cylinder, 2 In Bore, 12 In Stroke (218-307)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 14 In Stroke (288-325)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1.5 Bore x 12 Stroke - 1 Rod (400509)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 4 In Stroke (218-316)
- MAXIM Hyd Cylinder, 3 In Bore, 30 In Stroke (218-344)
- MAXIM Hyd Cylinder, 1-1/2 In Bore, 8 In Stroke (288-302)
- Maxim Double Acting Hydraulic Cylinders