Shop All Double Acting Hydraulic Cylinders
Maxim
WC Welded Hydraulic Cylinder: 3 Bore x 14 Stroke - 1.5 Rod
Mfr # 288432
Zoro # G4735171
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3 in
- Stroke Length 14 in
- Max. Pressure 3000
- Retracted Length 24.25 in
- Rod Dia. 1.5 in
Product Information
- Brand Maxim
- MFR # 288432
- Zoro # G4735171
- UPC # 615986019399
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3 in |
Stroke Length | 14 in |
Retracted Length | 24.25 in |
Rod Dia. | 1.5 in |
Port Size | SAE 8 |
Extended Length | 38.25 in |
Pin Diameter | 1 in |
Details
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 21200 lbs |
Extended | 38.25 in |
Max Pressure PSI | 3000 |
Retracted | 24.25 in |
Weight | 28.88 lbs. |
Description
Hydraulic Cylinder,3 In. Bore x 14 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 41 Chain Size, 40 # of Teeth (41A40 X 3/4)
- TB WOODS 1-3/8" Fixed Bore 1 Groove Variable Pitch Pulley 6" OD (1VP60138)
- HAYNES Haynes 50 6-9 oz Spray Vans Per Carton (50)
- ENERPAC RCS101, 11.2 ton Capacity, 1.50 in Stroke, Low Height Hydraulic Cylinder (RCS101)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 3 Bore x 20 Stroke - 1.5 Rod (400530)
- MAXIM Hydraulic Cylinder, 2 In Bore, 6 In Stroke (218-298)
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 18 Stroke - 1.25 Rod (288408)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2 Bore x 6 Stroke - 1.25 Rod (400511)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore x 20 Stroke - 1.5 Rod (288435)
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 20 In Stroke (288-356)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2 Bore x 30 Stroke - 1.25 Rod (400517)
- Maxim Hydraulic Cylinders