Shop All Double Acting Hydraulic Cylinders
Maxim
WC Welded Hydraulic Cylinder: 3 Bore 24 Stroke 1.5 Rod Dia
Mfr # 288436
Zoro # G4735488
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3 in
- Stroke Length 24 in
- Max. Pressure 3000
- Retracted Length 34.25 in
- Rod Dia. 1.5 in
Product Information
- Brand Maxim
- MFR # 288436
- Zoro # G4735488
- UPC # 615986019436
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3 in |
Stroke Length | 24 in |
Retracted Length | 34.25 in |
Rod Dia. | 1.5 in |
Port Size | SAE 8 |
Extended Length | 58.25 in |
Pin Diameter | 1 in |
Details
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 16760 lbs |
Extended | 58.25 in |
Max Pressure PSI | 3000 |
Retracted | 34.25 in |
Weight | 37.48 lbs. |
Description
Hydraulic Cylinder,3 In. Bore x 24 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AX50 Cogged V-Belt, 52" Outside Length, 1/2" Top Width, 1 Ribs (3GWX4)
- U.S. MOTORS Motor, 1/4Hp, 1075Rpm, 460V, 48Y, Em3736H (3736H)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 7/8 Bore Dia., 22 # of Teeth (40BS22H X 7/8)
- MIDWEST FASTENER 3/8" ID x 3/4" x 1" Heavy Machine Bushings 2PK (931127)
- MAXIM WC Welded Hydraulic Cylinder: 3.5 Bore x 8 Stroke - 1.75 Rod (288442)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1.5 Bore x 8 Stroke - 1 Rod (400507)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1.5 Bore x 10 Stroke - 1 Rod (400508)
- MAXIM WC Welded Hydraulic Cylinder: 4 Bore x 30 Stroke - 2 Rod (288463)
- MAXIM Hydraulic Cylinder, 2 In Bore, 6 In Stroke (288-308)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 8 In Stroke (218-349)
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 8 Stroke - 1.5 Rod (287252)
- Maxim Double Acting Hydraulic Cylinders