Shop All Double Acting Hydraulic Cylinders
Maxim
WC Welded Hydraulic Cylinder: 2.5 Bore x 8 Stroke - 1.5 Rod
Mfr # 288416
Zoro # G4735092
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.5 in
- Stroke Length 8 in
- Max. Pressure 3000
- Retracted Length 18.25 in
- Rod Dia. 1.5 in
Product Information
- Brand Maxim
- MFR # 288416
- Zoro # G4735092
- UPC # 615986019238
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2.5 in |
Stroke Length | 8 in |
Retracted Length | 18.25 in |
Rod Dia. | 1.5 in |
Port Size | SAE 8 |
Extended Length | 26.25 in |
Pin Diameter | 1 in |
Details
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 14720 lbs |
Max Pressure PSI | 3000 |
Extended | 26.25 in |
Retracted | 18.25 in |
Weight | 20.28 lbs. |
Description
This 2.5 in bore x 8 in stroke Maxim WC Welded Hydraulic Cylinder is a high-quality welded cylinder with clevis mounts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SALES Hex Conveyor Bearing, 7/16 In, 2.125 In OD (UGFH.4375X2.125)
- FESTO Blanking Plug QSC-4H (QSC-4H)
- PARKER Pilot Screen (931927)
- DDS Shaft Seal, 20 x 37 x 7 mm., TC, Nitrile Rubber (20377TC)
- MAXIM WC Welded Hydraulic Cylinder 4 Bore, 8 ASAE Stroke, 2 Rod (288454)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 32 In Stroke (288-331)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 14 In Stroke (288-325)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 12 In Stroke (218-351)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 30 In Stroke (288-330)
- MAXIM Hyd Cylinder, 4 In Bore, 16 In Stroke (218-365)
- MAXIM Hyd Cylinder, 3 In Bore, 10 In Stroke (288-336)
- Maxim Hydraulic Cylinders