Shop All Double Acting Hydraulic Cylinders
Maxim
WC Welded Hydraulic Cylinder: 2.5 Bore x 16 Stroke - 1.5 Rod
Mfr # 288420
Zoro # G4735110
original price:
$176.99
10% off
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.5 in
- Stroke Length 16 in
- Max. Pressure 3000
- Retracted Length 26.25 in
- Rod Dia. 1.5 in
Product Information
- Brand Maxim
- MFR # 288420
- Zoro # G4735110
- UPC # 615986019276
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2.5 in |
Stroke Length | 16 in |
Retracted Length | 26.25 in |
Rod Dia. | 1.5 in |
Port Size | SAE 8 |
Extended Length | 42.25 in |
Pin Diameter | 1 in |
Details
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 14720 lbs |
Extended | 42.25 in |
Max Pressure PSI | 3000 |
Retracted | 26.25 in |
Weight | 28 lbs. |
Description
Hydraulic Cylinder,2.5 In. Bore x16 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Molded Cogged V Belt, AX26 (AX26)
- FESTO One-Way Flow Control Valve GR-QB-1/4-U (GR-QB-1/4-U)
- REELCRAFT Hose Guide and Roller (S500107)
- KRYTOX Lubricant Oil, GPL-103, Dropper Bottle, 4 Oz. (GPL-103)
- MAXIM Hydraulic Cylinder, 2 In Bore, 8 In Stroke (288-309)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 16 In Stroke (288-326)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1 Bore x 10 Stroke - .625 Rod (400503)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 24 In Stroke (218-326)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1.5 Bore x 10 Stroke - 1 Rod (400508)
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 4 Stroke - 1.25 Rod (288400)
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 12 Stroke - 1.25 Rod (288405)
- Maxim Double Acting Hydraulic Cylinders