Shop All Double Acting Hydraulic Cylinders
Maxim
WC Welded Hydraulic Cylinder: 2.5 Bore x 14 Stroke - 1.5 Rod
Mfr # 288419
Zoro # G4735068
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.5 in
- Stroke Length 14 in
- Max. Pressure 3000
- Retracted Length 24.25 in
- Rod Dia. 1.5 in
Product Information
- Brand Maxim
- MFR # 288419
- Zoro # G4735068
- UPC # 615986019269
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2.5 in |
Stroke Length | 14 in |
Retracted Length | 24.25 in |
Rod Dia. | 1.5 in |
Port Size | SAE 8 |
Extended Length | 38.25 in |
Pin Diameter | 1 in |
Details
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 14720 lbs |
Max Pressure PSI | 3000 |
Extended | 38.25 in |
Retracted | 24.25 in |
Weight | 26.01 lbs. |
Description
Hydraulic Cylinder,2.5 In. Bore x14 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, NP-27T (NP-27T)
- BESTORQ B95 V Belt, 98 in Outside Length, 5/8 in Top Width, 1 Ribs (B95)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 3,525 Nameplate RPM (184TTFBD6004)
- ENERPAC Rc5 Ton Spring Kit Rc51 (RC5K31)
- MAXIM Hyd Cylinder, 3 In Bore, 40 In Stroke (288-346)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1 Bore x 12 Stroke - .625 Rod (400504)
- MAXIM Hyd Cylinder, 4 In Bore, 24 In Stroke (288-372)
- MAXIM Hyd Cylinder, 2 In Bore, 10 In Stroke (288-310)
- MAXIM Hydraulic Cylinder, 4 In Bore, 4 In Stroke (288-363)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 8 In Stroke (218-301)
- ENERPAC RR1010, 11.1 ton Capacity, 10.00 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR1010)
- Maxim Hydraulic Cylinders