Shop All Double Acting Hydraulic Cylinders
Maxim
WC Welded Hydraulic Cylinder: 2.5 Bore x 12 Stroke - 1.5 Rod
Mfr # 288418
Zoro # G4735059
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.5 in
- Stroke Length 12 in
- Max. Pressure 3000
- Retracted Length 22.25 in
- Rod Dia. 1.5 in
Product Information
- Brand Maxim
- MFR # 288418
- Zoro # G4735059
- UPC # 615986019252
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2.5 in |
Stroke Length | 12 in |
Retracted Length | 22.25 in |
Rod Dia. | 1.5 in |
Port Size | SAE 8 |
Extended Length | 34.25 in |
Pin Diameter | 1 in |
Details
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 14720 lbs |
Max Pressure PSI | 3000 |
Extended | 34.25 in |
Retracted | 22.25 in |
Weight | 24.03 lbs. |
Description
Hydraulic Cylinder,2.5 In. Bore x12 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting QSL-G1/4-6 (QSL-G1/4-6)
- GATES XPA2182 Metric V-Belt, 2182mm Outside Length, 13mm Top Width, 1 Ribs (XPA2182)
- BROWNING Interchange General Units, #VF4S220 (VF4S220)
- WORLD WIDE FITTINGS Male Pipe Tee Stainless Steel (5600X04X04X04SS)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2 Bore x 20 Stroke - 1.25 Rod (400515)
- MAXIM Hyd Cylinder, 3 In Bore, 16 In Stroke (288-339)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1.5 Bore x 12 Stroke - 1 Rod (400509)
- MAXIM Hyd Cylinder, 4 In Bore, 24 In Stroke (218-332)
- MAXIM WC Welded Hydraulic Cylinder: 2.5 Bore x 8 ASAE Stroke - 1.5 Rod (288415)
- MAXIM Hyd Cylinder, 2 In Bore, 24 In Stroke (288-316)
- BIMBA 3/4In 3/8In Double Acting Pneumatic Cylinder (FOR-040.375)
- Maxim Hydraulic Cylinders