Shop All Pendants
Maxim
Vesper 2-Light 9.75" Wide Satin Brass / Black Pendant Light
Mfr # 26035SWSBRBK
Zoro # G1882628
product price: $328.00
/ea
Free Shipping & Returns
$328.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Satin Brass / Black
- Width Steel, Opal Glass
- Shade Material Glass
- Size Satin Brass / Black
- Inside Diameter 30
Product Information
Dimensions
Height | 9.75 |
Length | Satin Brass / Black |
Width | Steel, Opal Glass |
Size | Satin Brass / Black |
Inside Diameter | 30 |
Overall Height | 20 |
Overall Length | 23.75 |
Wire Length | 120 |
Maximum Height | 30 |
Minimum Height | 24.6 |
Details
Shade Material | Glass |
Collection | Vesper |
For Use With | 6.17288 |
Dimmable | Yes |
Thickness | 120 |
Bulb Type | E26 Medium Incandescent |
Number of Bulbs | 2 |
ADA Compliant | No |
Shade Finish | Satin White |
Maximum Wattage Per Bulb | 60 |
Description
Inspired by both Mid Century Modern and Scandinavian Contemporary this collection spans a large breadth of today's interior design. Straight tubing finished in Satin Brass supports hand blown Satin White cased glass globes. Black accents of metal and Black marble add dramatic detail and upscale appeal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Natural G16.5 E12 (Candelabra) LED Bulb Soft White 40 W , 2PK (40784)
- HALO LA4 Series Matte Warm White 4 in. W LED Adjustable Retrofit Kit 8.6 W (LA4069271EWH-CA)
- JAMES INDUSTRY LED Tube, BIXX, 4 ft., T8, 18W, 50K, A+B (ZY-T8-18W1200 BIXX 50K)
- ILC Replacement for GE General Electric G.E 22177 replacement light bulb lamp (22177 GE GENERAL ELECTRIC G.E)
- MAXIM Vesper 1-Light 11.75" Wide Satin Brass / Black Pendant Light (26034SWSBRBK)
- MAXIM Flambeau 1-Light 3" Wide Black / Antique Brass Pendant Light (16111CLBKAB)
- MAXIM Hi-Bay 1-Light 9" Wide Bronze Pendant Light (25002CLBZ)
- MAXIM Savvy 5-Light 24.25" Wide Antique Brass / Black Pendant Light (26343CLABBK)
- MAXIM Coronet 1-Light 17.5" Wide Satin Brass Pendant Light (26054SWSBR)
- MAXIM Malaga 1-Light 6" Wide Satin Nickel Pendant Light (91067MRSN)
- Z-LITE Z-Studio 1 Light Pendant, Matte White & Heritage Brass (726P-MW+HBR)
- Maxim Pendants