Shop All Chandeliers
Maxim
Stonehenge 3-Light 22" Wide Bronze Chandelier
Mfr # 25273SSBZ
Zoro # G1895569
Free Shipping & Returns
$304.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Bronze
- Length Bronze
- For Use With 10.1
- Collection Stonehenge
- Inside Diameter 56
Product Information
- Brand Maxim
- MFR # 25273SSBZ
- Zoro # G1895569
- UPC # 783209240476
- Country of Origin China
- Category Chandeliers
Dimensions
Size | Bronze |
Length | Bronze |
Inside Diameter | 56 |
Overall Length | 11.25 |
Height | 22 |
Width | Glass, Steel |
Overall Height | 22 |
Wire Length | 120 |
Minimum Height | 20 |
Maximum Height | 56 |
Details
For Use With | 10.1 |
Collection | Stonehenge |
Thickness | 120 |
Dimmable | Yes |
Shade Material | Glass |
Bulb Type | E26 Medium Incandescent |
Number of Bulbs | 3 |
Maximum Wattage Per Bulb | 60 |
Shade Finish | Stone Seeded |
ADA Compliant | No |
Description
Stone Seeded glass shades with flecks of gold, suspend from a squared loop that cradles a rectangular tube arm finished in a soft Bronze. The minimalistic frame is a perfect complement to the rustic glamour of this glass.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE LED Filament 4.5w Dimmable T6 Light Bulb Candelabra (E12) Base - 2700K Warm White, 450 Lumens, 4PK (862783)
- DESIGNERS FOUNTAIN 14 inch 1-Light Brushed Nickel Selectable Dimmable LED Flush Mount (EV1414C3C-35)
- HALO Super Trim Air-Tite® Reflector, 30 (30HAT)
- ILC Replacement for Pestwest F15w/t8/quantum BL replacement light bulb lamp (F15W/T8/QUANTUM BL PESTWEST)
- MAXIM Cebu 3-Light 15" Wide Capiz / Gold Silver Chandelier (14423CZGS)
- MAXIM Wings 6-Light Chandelier (11656BKSBR)
- MAXIM Pacific 5-Light 29" Wide Kentucky Bronze Chandelier (2655MRKB)
- MAXIM Flambeau 8-Light 33" Wide Black / Antique Brass Chandelier (16128CLBKAB)
- MAXIM Corona 5-Light Chandelier (10205FTBK)
- MAXIM Noble 10-Light 37.5" Wide Black / Natural Aged Brass Chandelier (26275BKNAB)
- Z-LITE Alito 8 Light Chandelier, Matte Black (6015-8MB)
- Maxim Chandeliers