Shop All Vanity Lights
Maxim
Spec 24" LED Bath Vanity
Mfr # 52002BK
Zoro # G000553985
product price: $88.00
/ea
Free Shipping & Returns
$88.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.75 in
- Length 2.25 in
- Width 24 in
- Lamp Type PCB Integrated
- Number of Lights 1
Product Information
- Brand Maxim
- MFR # 52002BK
- Zoro # G000553985
- UPC # 783209247758
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 1.75 in |
Length | 2.25 in |
Width | 24 in |
Backplate Height | 4.75 in |
Back Plate Width | 4.75 in |
Wire Length | 8 in |
Details
Lamp Type | PCB Integrated |
Number of Lights | 1 |
Light Type | LED |
Shade Material | Aluminum, Acrylic |
Color Temp. | 3000 |
Dimmable | Only at 120V with ELV |
Lamp Watts | 16 |
Finish | Black |
Lighting Direction | Omni |
Installation Direction | All |
Rated Hours | 50000 |
Color Rendering Index | 90+ |
Rated Lumens | 1520 |
Input Voltage | 120 to 277V |
Output Voltage | 36V |
Description
This minimalistic contemporary approach to LED vanity lighting will be the standard for both residential and commercial applications. The light engine features a high quality dimmable driver with multi volt input and high color rendering LEDs for the ultimate vanity lighting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 60a/y replacement light bulb lamp, 2PK (60A/Y PHILIPS)
- IOTA LED Emerg. Driver, IOTA, 13-1/4"L, 2-1/4"W (ILB CP12 A M5)
- ALEDDRA T5 LED Integrated Lamp, Dimmable, 2ft, 3500K (LLT-T5N-2-D-35K)
- SYLVANIA Plug-In CFL Bulb, 13W, 800 lm, 2700K (CF13DS/827/ECO)
- MAXIM Spec Vanity 1-Light 36" Wide Gold Vanity Light (52006GLD)
- MAXIM Essentials 5-Light 36" Wide Oil Rubbed Bronze Vanity Light (8015MROI)
- MAXIM Acadia 2-Light 14.75" Wide Black Vanity Light (12262CDBK)
- MAXIM Spec Vanity 1-Light 24" Wide Satin Nickel Vanity Light (52002SN)
- MAXIM Rail 1-Light " Wide Satin Nickel Vanity Light (52100SN)
- MAXIM Dart 3-Light 21.25" Wide Satin Brass Vanity Light (21283SWSBR)
- VAXCEL Huntley 1L Vanity Bronze (W0166)
- Maxim Vanity Lights