Shop All Chandeliers
Maxim
Shelter 5-Light 27" Wide Black Chandelier
Mfr # 11825SWBK
Zoro # G1893511
Free Shipping & Returns
$278.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Black
- Dimmable Yes
- Width Steel, Glass
- Inside Diameter 65.5
- For Use With 8.62
Product Information
- Brand Maxim
- MFR # 11825SWBK
- Zoro # G1893511
- UPC # 783209239098
- Country of Origin China
- Category Chandeliers
Dimensions
Size | Black |
Width | Steel, Glass |
Inside Diameter | 65.5 |
Overall Height | 27 |
Height | 27 |
Length | Black |
Overall Length | 26.5 |
Maximum Height | 65.5 |
Chain Length | 36 |
Minimum Height | 29.5 |
Wire Length | 120 |
Details
Dimmable | Yes |
For Use With | 8.62 |
Collection | Shelter |
Thickness | 120 |
Bulb Type | E26 Medium Incandescent |
Number of Bulbs | 5 |
Maximum Wattage Per Bulb | 60 |
Shade Finish | Satin White |
Shade Material | Glass |
ADA Compliant | No |
Description
Graceful arcs of rectangular tubing transition to round cups that support tapered Satin White glass shades creating a crisp and clean transitional design. The frame is finished in your choice of Satin Nickel or Black which bridges modern and transitional design aesthetics.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING Sherry, Glass Shade, Opal Glass (969ST-OPL)
- ELCO LIGHTING 6 Sloped Ceiling LED Reflector Inserts" (EL715CT5W)
- ILC Replacement For LIGHT BULB LAMP F40T12BL FLUORESCENT BLACKLIGHT 6PK (6PAK:WW-3252-1)
- SIGNIFY HID LED, 145 W, Mogul Screw (EX39) (145HB/LED/850/ND NB DL BB G2 4/1)
- MAXIM Flambeau 8-Light 33" Wide Black / Antique Brass Chandelier (16128CLBKAB)
- MAXIM Dart 8-Light 28" Wide Satin Brass Chandelier (21288SWSBR)
- MAXIM Cebu 3-Light 15" Wide Capiz / Gold Silver Chandelier (14423CZGS)
- MAXIM Loft 9-Light 29.5" Wide Oil Rubbed Bronze Chandelier (70006OI)
- MAXIM Flambeau 6-Light 14" Wide Black / Antique Brass Chandelier (16116CLBKAB)
- MAXIM Corona 5-Light Chandelier (10205FTBK)
- Maxim Chandeliers