Shop All Hydraulic Filtration Parts
Maxim
Seal Kit, For 3 In Bore Tie Rod Cylinder
Mfr # 204503
Zoro # G1158543
product price: $29.55
/ea
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 218-336, 218-343, Mfr. No. 218-333
- Includes 1 New Style 755 Piston Seal, 1 Old Style Tfe Piston Seal, 1 Rod Seal, 1 Stem Seal, 1 Wiper Seal, 2 Oring Tube Seals
- Type For 3 in Bore, 1.25 in Rod Tie Rod Cylinder
- Weight (Lbs.) 0.59 lbs.
- For Bore Dia. 3 in.
Product Information
- Brand Maxim
- MFR # 204503
- Zoro # G1158543
- Country of Origin China
- Category Hydraulic Filtration Parts
Dimensions
For Bore Dia. | 3 in. |
Details
Item | Seal Kit |
For Use With | 218-336, 218-343, Mfr. No. 218-333 |
Includes | 1 New Style 755 Piston Seal, 1 Old Style Tfe Piston Seal, 1 Rod Seal, 1 Stem Seal, 1 Wiper Seal, 2 Oring Tube Seals |
Type | For 3 in Bore, 1.25 in Rod Tie Rod Cylinder |
Weight (Lbs.) | 0.59 lbs. |
Description
Seal Kit, Includes 1 New Style 755 Piston Seal, 1 Old Style Tfe Piston Seal, 1 Rod Seal, 1 Stem Seal, 1 Wiper Seal, 2 Oring Tube Seals, For 3 in Bore, 1.25 in Rod Tie Rod Cylinder, For Use With 218-336, 218-343, Mfr. No. 218-333
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE Air Tool Lubricant, Bottle, 1 Pt. (12016)
- B B MANUFACTURING 25T5/1215, Timing Belt, Polyurethane, Steel (25T5/1215)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/2 HP, 230VAC, Altivar (ATV12H037M2)
- ASTRO PNEUMATIC 6 in. Velcro Pad (AP4606)
- MAXIM Seal Kit, For 2.5 In Bore Welded Cylinder (204607)
- MAXIM Seal Kit, For 3 In Bore Tie Rod Cylinder (204504)
- MAXIM Seal Kit, For 2 In Bore Welded Cylinder (204606)
- MAXIM Seal Kit, For 2.5In Bore Tie Rod Cylinder (204501)
- MAXIM Seal Kit, For 3 In Bore Welded Cylinder (204608)
- MAXIM Seal Kit, For 3.5 In Bore Welded Cylinder (204609)
- ENERPAC RC2510K, KIT (RC2510K)
- Maxim Parts & Accessories