Shop All Hydraulic Filtration Parts
Maxim
Seal Kit, For 1.5 In Bore Welded Cylinder
Mfr # 204605
Zoro # G0639082
product price: $31.35
/ea
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 Backup Tube Seal, 1 Oring Tube Seal, 1 Piston Wear Ring,1 Old Style TFE Piston Seal,1 New Style 755 Piston Seal, 1 Rod Seal, 1 Stem Seal, 1 Wiper Seal
- Type For 1.5 in Bore Welded Cylinder
- For Use With 6FDD0 thru 6FDD6
- Weight (Lbs.) 0.59 lbs.
- For Bore Dia. 1.5 in.
Product Information
- Brand Maxim
- MFR # 204605
- Zoro # G0639082
- Country of Origin China
- Category Hydraulic Filtration Parts
Dimensions
For Bore Dia. | 1.5 in. |
Details
Item | Seal Kit |
Includes | 1 Backup Tube Seal, 1 Oring Tube Seal, 1 Piston Wear Ring,1 Old Style TFE Piston Seal,1 New Style 755 Piston Seal, 1 Rod Seal, 1 Stem Seal, 1 Wiper Seal |
Type | For 1.5 in Bore Welded Cylinder |
For Use With | 6FDD0 thru 6FDD6 |
Weight (Lbs.) | 0.59 lbs. |
Description
Seal Kit, Includes 1 Backup Tube Seal, 1 Oring Tube Seal, 1 Piston Wear Ring,1 Old Style TFE Piston Seal,1 New Style 755 Piston Seal, 1 Rod Seal, 1 Stem Seal, 1 Wiper Seal, For 1.5 in Bore Welded Cylinder, For Use With 6FDD0 thru 6FDD6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Hex Socket Level Seal Plug (100PX02)
- ZORO SELECT QD Bushing, Series JA, Bore 19mm (JA19MM)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1263636, Pressure Line, 3 micron (ZX-1263636)
- COILHOSE PNEUMATICS Exhaust Coupler 1/4" Body 1/4" MPT 5-in-1 (CO 152USE)
- MAXIM Seal Kit, For 4 In Bore Welded Cylinder (204610)
- MAXIM Seal Kit, For 4 In Bore Tie Rod Cylinder (204507)
- MAXIM Seal Kit, For 2 In Bore Tie Rod Cylinder (204500)
- MAXIM Seal Kit, For 3 In Bore Welded Cylinder (204608)
- MAXIM Seal Kit, For 2.5In Bore Tie Rod Cylinder (204502)
- MAXIM Seal Kit, For 3-1/2 In Bore Tie Rod Cyl (204505)
- PARKER Dust Cap, Ethylene Propylene (PFR-1002)
- Maxim Parts & Accessories