Shop All Chandeliers
Maxim
Savvy 9-Light 37" Wide Antique Brass / Black Chandelier
Mfr # 26345CLABBK
Zoro # G1889996
Free Shipping & Returns
$718.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Antique Brass / Black
- Inside Diameter 56.25
- Height 37
- Thickness 120
- Dimmable Yes
Product Information
- Brand Maxim
- MFR # 26345CLABBK
- Zoro # G1889996
- UPC # 783209222052
- Country of Origin China
- Category Chandeliers
Dimensions
Size | Antique Brass / Black |
Inside Diameter | 56.25 |
Height | 37 |
Length | Antique Brass / Black |
Width | Steel, Glass |
Overall Height | 37 |
Overall Length | 18.5 |
Maximum Height | 56.25 |
Minimum Height | 20 |
Wire Length | 120 |
Details
Thickness | 120 |
Dimmable | Yes |
For Use With | 9.9 |
Collection | Savvy |
Shade Material | Glass |
Shade Finish | Clear |
Number of Bulbs | 9 |
Bulb Type | E26 Medium Incandescent |
ADA Compliant | No |
Maximum Wattage Per Bulb | 40 |
Description
Clear glass goblets are supported by multiple arms of Black and Antique Brass originating from a center collector. This collection is made even more unique by the vintage T14 spiral filament lamps which are supplied with each fixture.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING Cylinder, Pendant, Brushed Steel Finish, Amber Glass (28030-1C-BS/AMB)
- SATCO 5.5 Watt T10 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21344)
- RAILHEAD GEAR Rechargeable Safety Light, Red, LED, Solar (M18-SOLAR R)
- COAST CUTLERY LED Headlamp, Pure Beam Focusing (FL70)
- MAXIM Crest 6-Light 26" Wide Oil Rubbed Bronze / Antique Brass Chandelier (20296OIAB)
- MAXIM Loft 9-Light 29.5" Wide Oil Rubbed Bronze Chandelier (70006OI)
- MAXIM Haven 3-Light 18.5" Wide Oil Rubbed Bronze / Antique Brass Chandelier (11733OIAB)
- MAXIM Wings 6-Light Chandelier (11656BKSBR)
- MAXIM Flambeau 8-Light 33" Wide Black / Antique Brass Chandelier (16128CLBKAB)
- MAXIM Dart 5-Light 26" Wide Satin Brass Chandelier (21286SWSBR)
- PROGRESS LIGHTING Elevate Collection Three-Light Chandelier (P400021-031)
- Maxim Chandeliers