Shop All Vanity Lights
Maxim
Rail 1-Light " Wide Polished Chrome Vanity Light
Mfr # 52104PC
Zoro # G1883626
product price: $116.00
/ea
Free Shipping & Returns
$116.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 36
- Length Polished Chrome
- Width Aluminum, Acrylic
- Shade Material Polycarbonate
- Size Polished Chrome
Product Information
- Brand Maxim
- MFR # 52104PC
- Zoro # G1883626
- UPC # 783209223233
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 36 |
Length | Polished Chrome |
Width | Aluminum, Acrylic |
Size | Polished Chrome |
Overall Length | 4.75 |
Overall Height | 2.5 |
Backplate Height | 4.75 |
Wire Length | 8 |
Details
Shade Material | Polycarbonate |
For Use With | 1.3 |
Collection | Rail |
Thickness | 120 |
Dimmable | Yes |
Maximum Wattage Per Bulb | 24 |
Number of Bulbs | 1 |
Bulb Type | AC Integrated LED |
Description
Tubular shaped White acrylic diffusers mount to frames of Polished Chrome, Satin Nickel, or Black. Powered by 3000K LED these fixtures work well in a variety of contract applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT FUEZR-2 Ultra-Bright Worklight/Flas, PK2 (TT-102-2PK)
- ILC Replacement for Damar 28psb-red/led replacement light bulb lamp (28PSB-RED/LED DAMAR)
- ILC Replacement for Ushio Jcr/m6v-15w/fg/xx Mr11 replacement light bulb lamp (JCR/M6V-15W/FG/XX MR11 USHIO)
- DESIGNERS EDGE 100W VAPOR TIGHT CEILING LIGHT (L1706)
- MAXIM Dart 4-Light 29.75" Wide Satin Brass Vanity Light (21284SWSBR)
- MAXIM Director 1-Light 48" Wide Polished Chrome Vanity Light (53035WTPC)
- MAXIM Spec Vanity 1-Light 30" Wide Satin Nickel Vanity Light (52004SN)
- MAXIM Spec Vanity 1-Light 36" Wide Gold Vanity Light (52006GLD)
- MAXIM Spec Vanity 1-Light 48" Wide Gold Vanity Light (52008GLD)
- MAXIM Spec Vanity 1-Light 24" Wide Satin Nickel Vanity Light (52002SN)
- QUOIZEL Allison Bath Bar (PCAI8524BN)
- Maxim Vanity Lights