Shop All Pendants
Maxim
Oakville LED E26 1-Light 12" Wide Black Oxide Pendant Light
Mfr # 65788WGBO
Zoro # G1879049
product price: $278.00
/ea
Free Shipping & Returns
$278.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12
- Length Black Oxide
- Width Die Cast Aluminum
- Size Black Oxide
- Dimmable Yes
Product Information
Dimensions
Height | 12 |
Length | Black Oxide |
Width | Die Cast Aluminum |
Size | Black Oxide |
Overall Height | 12 |
Overall Length | 19 |
Details
Dimmable | Yes |
Collection | Oakville LED E26 |
Thickness | 120 |
For Use With | 13.2 |
Maximum Wattage Per Bulb | 12 |
Number of Bulbs | 1 |
Shade Finish | Water Glass |
Bulb Type | E26 Medium LED |
ADA Compliant | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 9W LED PL 2-Pin 4000K 900Ls G24d 50000 Hours 120 Deg. beam (S9856)
- STREAMLIGHT Black Yes 400 lm lm (66149)
- GE LAMPS GE LIGHTING 250W, ED28 Metal Halide HID Light Bulb (MVR250/U)
- SATCO 6 Watt G40 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21252)
- MAXIM Vesper 1-Light 11.75" Wide Satin Brass / Black Pendant Light (26034SWSBRBK)
- MAXIM Vesper 5-Light 15" Wide Satin Brass / Black Pendant Light (26037SWSBRBK)
- MAXIM Cora 1-Light 7" Wide Satin Nickel Pendant Light (11020SN)
- MAXIM Essentials 1-Light 13.25" Wide Satin Nickel Pendant Light (91061MRSN)
- MAXIM Trim 2.25"W x 9.75"H Pendant Kits (57600BK)
- MAXIM Mystic 16-Light 24" Wide Bronze Pendant Light (39655SHBZ)
- Z-LITE Jazz 1 Light Mini Pendant, Brushed Nickel & Blue (131B-BN)
- Maxim Pendants