Shop All Flushmount Lights
Maxim
Malaga 3-Light 16" Wide White Flush Mount Light
Mfr # 2681MRWT
Zoro # G1879539
product price: $68.00
/ea
$68.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length White
- Width Glass, Steel
- Height 16
- Dimmable Yes
- Size White
Product Information
- Brand Maxim
- MFR # 2681MRWT
- Zoro # G1879539
- UPC # 783209268234
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | White |
Width | Glass, Steel |
Height | 16 |
Size | White |
Overall Length | 4 |
Overall Height | 16 |
Backplate Height | 13.25 |
Details
Dimmable | Yes |
Thickness | 120 |
For Use With | 4.43 |
Bulb Type | E26 Medium Incandescent |
Collection | Malaga |
Shade Material | Glass |
Shade Finish | Marble |
Style | Basic |
Number of Bulbs | 3 |
ADA Compliant | No |
Maximum Wattage Per Bulb | 60 |
Description
Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your basic lighting needs. With the Malaga collection you will find quality lighting that is well designed, well priced and readily available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO H2750Icat (H2750ICAT)
- ALBEO LED Low Bay Fixture, 5000 lm, 49" L (LISI4B052D1P35VQCSWHTE)
- MIDWEST FASTENER #10 x 3/16" Brass Ball Chain Connectors 30PK (64628)
- ELCO LIGHTING Cord and Plug Connector Track Accessory (EP850B)
- MAXIM Essentials 2-Light 9" Wide Oil Rubbed Bronze Flush Mount Light (5885FTOI)
- MAXIM Trim 1-Light 7" Wide Black Utility Items (57662WTBK)
- MAXIM Essentials 3-Light Flush Mount (5842FTBK)
- MAXIM Prime 3-Light 16" Wide Grass Cloth Flush Mount Light (10220GC)
- MAXIM CounterMax MX-L-120-1K 1-Light 3.5" Wide White Utility Items (89850WT)
- MAXIM Essentials 1-Light 7.5" Wide Oil Rubbed Bronze Flush Mount Light (5884FTOI)
- ET2 Elements 2-Light 14" Wide Satin Nickel Flush Mount Light (E95002-100SN)
- Maxim Flushmount Lights